Shop All Pillow Block Bearings
Bearings Ltd
Tritan, , Pillow Block Bearing, Set Screw Locking, Bore 57.15 mm
Mfr # UCP212-36
Zoro # G308563020
product price: $183.99
/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Bearings Ltd
- MFR # UCP212-36
- Zoro # G308563020
- UPC # 888569055194
- Country of Origin China
- Category Pillow Block Bearings
Description
Tritan, ucp212-36, pillow block bearing, set screw locking, bore 57.15 mm features: standard duty unit, set screw locking one-piece cast iron housing, solid base wide inner ring bearing dual heavy-duty slinger type contact seals grease fitting for adding lubricant anti-rotation device triple lip seals available on request
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
- WOLVERINE Tie-Rod Cylinder, 2.5" Bore, 10" Stroke (W250100-S)
- CMI CMI Small Impact Block (40408)
- BOSTON GEAR SpurGear, 16DP, 20PA, 20Teeth, Steel (YB20)
- ANTI-SEIZE TECHNOLOGY Anti Seize, Copper, 8 oz. Brush Top Can (11010)
- BEARINGS LTD Tritan, UCP205-25mm, Pillow Block Bearing, Set Screw Locking, Bore 25 mm (UCP205-25MM)
- BEARINGS LTD Tritan, , Pillow Block Bearing, Set Screw Locking, Bore 34.925 mm (UCP207-22)
- BEARINGS LTD Tritan, , Pillow Block Bearing, Set Screw Locking, Bore 1in 25.4mm (SBP205-16G)
- BEARINGS LTD Tritan, UCP212-60mm, Pillow Block Bearing, Set Screw Locking, Bore 60 mm (UCP212-60MM)
- BEARINGS LTD Tritan, , Pillow Block Bearing, Set Screw Locking, Bore 30.1625 mm (UCP206-19)
- DODGE P2B-E-300R Type E-Xtra Pillow Block, 2-Bolt Base (023018 P2B-E-300R)
- IPTCI Tapped Base Pillow Block Ball Bearing Mounted Unit, 1.4375 in Bore, Set Screw Locking (UCPA207-23)
- Bearings Ltd Pillow Block Bearings