Shop All Flange Bearings
Bearings Ltd
Tritan, , Flange Mount Bearing, 2 Bolt Flange, Set Screw Locking, Bore 31.75 mm
Mfr # UCFL206-20
Zoro # G508555412
product price: $78.39
/ea
Free Shipping & Returns
$78.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Bearings Ltd
- MFR # UCFL206-20
- Zoro # G508555412
- UPC # 888569051356
- Country of Origin China
- Category Flange Bearings
Description
Tritan, ucfl206-20, flange mount bearing, 2 bolt flange, set screw locking, bore 31.75 mm features: standard duty unit, set screw locking cast-iron housing wide inner ring bearing dual heavy-duty slinger type contact seals anti-rotation device triple lip seals r3 suffix optional
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Sleeve Valve, 1/8 In FNPT, 1-7/8 In L (0660 04 11)
- B B MANUFACTURING 32-5P09-6FA3, Timing Pulley, Aluminum, Clear Anodized, (32-5P09-6FA3)
- BESTORQ 3VX1120/05 Banded Cogged Belt, 112 in Outside Length, 3/8 in Top Width, 5 Ribs (3VX1120/05)
- OSBORN 0.7500" Roller Diameter, 0.5000" Roller Width, 0.5625" Overall Width, 0.2500" Bore, Sealed (CYR 3/4 S)
- BEARINGS LTD Tritan, , Flange Mount Bearing, 2 Bolt Flange, Set Screw Locking, Bore 12.7 mm (UCFL201-8)
- BEARINGS LTD Tritan, , Flange Mount Bearing, 4 Bolt Flange, Set Screw Locking, Bore 22.225 mm (UCF205-14)
- BEARINGS LTD Tritan, , Flange Mount Bearing, 4 Bolt Flange, Set Screw Locking, Bore 31.75 mm (UCF207-20)
- BEARINGS LTD Tritan, UCFL210-50mm, Flange Mount Bearing, 2 Bolt Flange, Set Screw Locking, Bore 50 mm (UCFL210-50MM)
- BEARINGS LTD Tritan, , Flange Mount Bearing, 2 Bolt Flange, Set Screw Locking, Bore 1in 25.4mm (UCFL205-16)
- BEARINGS LTD Tritan, , Flange Mount Bearing, 4 Bolt Flange, Set Screw Locking, Bore 19.05 mm (UCF204-12)
- CLESCO 1" ID 2 Bolt Flange Mount SolID Uhmw Bearing (F2UH-UH-100)
- Bearings Ltd Pillow Block & Flange Bearings