Shop All Radial Ball Bearings
Bearings Ltd
TRITAN Deep Groove Ball Bearings Inch, Sealed, Light Duty, 1.5in Bore, 2.625in OD
Mfr # R24-2RS
Zoro # G308641391
$44.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Bearings Ltd
- MFR # R24-2RS
- Zoro # G308641391
- UPC # 888569033666
- Country of Origin China
- Category Radial Ball Bearings
Description
Bl deep groove ball bearings inch r24-2rs, sealed, light duty, 1.5 bore, 2.625 od deep groove ball bearings incorporate grooved raceways on both the inner ring and outer ring, which enable them to sustain moderate axial loads in both directions in additional to radial loads. Balls are separated by steel cages, permitting high speed operation. common interchanges: 99r24
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE D2100-14M-40 Dual Synchronous Belt (D2100-14M-40)
- SMC M5 x 51/64" x 1/4" Tube x Male SS 90 Degree Elbow (KQG2L06-M5)
- RULAND Coupling, One Piece, Bore Dia 1 1/8 In (CLC-18-18-F)
- MASTER PNEUMATIC FIL-REG 1/2 (CFR100-4)
- BEARINGS LTD TRITAN Deep Groove Ball Bearings Metric, 2 Rubber Seals, Light Duty, 10mm Bore, 26mm OD (6000-2RS)
- BEARINGS LTD TRITAN Deep Groove Ball Bearings Inch, Shielded, Light Duty, 0.625in Bore, 1.375in OD (1623-ZZ)
- BEARINGS LTD TRITAN Deep Groove Ball Bearings Inch, Sealed, Light Duty, 1.125in Bore, 2.125in OD (R18-2RS)
- BEARINGS LTD TRITAN Deep Groove Ball Bearings Inch, Sealed, Light Duty, 0.625in Bore, 1.375in OD (1623-2RS)
- BEARINGS LTD TRITAN Double Row Angular Contact Bearings, 2 Rubber Seals, Heavy Duty, 30mm Bore, 72mm OD (5306-2RS)
- BEARINGS LTD TRITAN Deep Groove Ball Bearings Inch, Shielded, Light Duty, 0.625in Bore, 1.375in OD (R10-ZZ)
- SKF SKF 6213NR, Single Row Ball Bearings (6213NR)
- Bearings Ltd Radial Ball Bearings