Shop All Radial Ball Bearings
Bearings Ltd
TRITAN Deep Groove Ball Bearings Inch, Sealed, Light Duty, 1.125in Bore, 2.5in OD
Mfr # 1652-2RS
Zoro # G808569461
$41.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Bearings Ltd
- MFR # 1652-2RS
- Zoro # G808569461
- UPC # 888569075260
- Country of Origin China
- Category Radial Ball Bearings
Description
Bl deep groove ball bearings inch 1652-2rs, sealed, light duty, 1.125 bore, 2.5 od precision ground bearings designed to be domestically interchangeable with traditional semi-ground domestic inch series bearings. These abec 1 tolerance bearings incorporate grooved raceways on both the inner ring and outer ring, which enable them to sustain moderate axial loads in both directions in additional to radial loads. Balls are separated by steel cages. common interchanges: 24018-88 general, 1652dc nice, br9952 shatz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Compressor, Air, 5.5 HP (4B241)
- SKF SKF 63005 2RS1, Single Row Ball Bearings (63005 2RS1)
- BESTORQ CX64 Cogged Belt, 68 in Outside Length, 7/8 in Top Width, 1 Ribs (CX64)
- DIXON Wilkerson by Filter Bowl with Bowl Guard and Manual Drain, For Use with F08 Filter, Plastic (GRP-96-712)
- BEARINGS LTD TRITAN Double Row Angular Contact Bearings, 2 Rubber Seals, Medium Duty, 20mm Bore, 47mm OD (5204-2RS)
- BEARINGS LTD TRITAN Deep Groove Ball Bearings Inch, Shielded, Light Duty, 0.625in Bore, 1.375in OD (1623-ZZ)
- BEARINGS LTD TRITAN Deep Groove Ball Bearings Metric, 2 Rubber Seals, Light Duty, 10mm Bore, 26mm OD (6000-2RS)
- BEARINGS LTD TRITAN Deep Groove Ball Bearings Inch, Sealed, Light Duty, 0.625in Bore, 1.375in OD (1623-2RS)
- BEARINGS LTD TRITAN Deep Groove Ball Bearings Inch, Sealed, Light Duty, 1.125in Bore, 2.125in OD (R18-2RS)
- BEARINGS LTD TRITAN Deep Groove Ball Bearings Inch, Shielded, Light Duty, 0.625in Bore, 1.375in OD (R10-ZZ)
- FAG BEARINGS FAG 6302 2RSR C3, Deep Groove BBear, Single Row 90Mm (6302 2RSR C3)
- Bearings Ltd Ball Bearings