Shop All Radial Ball Bearings
Bearings Ltd
TRITAN Deep Groove Ball Bearings Inch, Sealed, Light Duty, 0.625in Bore, 1.375in OD
Mfr # 1623-2RS
Zoro # G708569455
product price: $37.19
/ea
Sold in multiples of 2 for $74.38
$74.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Bearings Ltd
- MFR # 1623-2RS
- Zoro # G708569455
- UPC # 888569074898
- Country of Origin China
- Category Radial Ball Bearings
Description
Bl deep groove ball bearings inch 1623-2rs, sealed, light duty, 0.625 bore, 1.375 od precision ground bearings designed to be domestically interchangeable with traditional semi-ground domestic inch series bearings. These abec 1 tolerance bearings incorporate grooved raceways on both the inner ring and outer ring, which enable them to sustain moderate axial loads in both directions in additional to radial loads. Balls are separated by steel cages. common interchanges: 22210-88 general, 1623dc nice, br9923 shatz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Clamp, 1-3/4 to 2-3/4 In, SAE 36, PK10 (62M36)
- GATES PowerGrip GT2 Sprockets - 8M and 14M, P26-8MGT-12 (P26-8MGT-12)
- IGUS IGUS 1/4" ID Double Flanged Sheet Metal Clip Bearing M250 for .040/.075 Sheet Metal (MCI-04-01)
- MILLENNIUM FILTER Hydraulic Filter, replaces WIX 57121, Pressure Line, 6 micron (ZX-57121)
- BEARINGS LTD TRITAN Deep Groove Ball Bearings Inch, Sealed, Light Duty, 1.125in Bore, 2.125in OD (R18-2RS)
- BEARINGS LTD TRITAN Deep Groove Ball Bearings Inch, Shielded, Light Duty, 0.625in Bore, 1.375in OD (R10-ZZ)
- BEARINGS LTD TRITAN Deep Groove Ball Bearings Inch, Shielded, Light Duty, 1in Bore, 2in OD (1641-ZZ)
- BEARINGS LTD TRITAN Double Row Angular Contact Bearings, 2 Rubber Seals, Medium Duty, 20mm Bore, 47mm OD (5204-2RS)
- BEARINGS LTD TRITAN Deep Groove Ball Bearings Metric, 2 Rubber Seals, Light Duty, 10mm Bore, 26mm OD (6000-2RS)
- BEARINGS LTD TRITAN Deep Groove Ball Bearings Inch, Shielded, Light Duty, 0.625in Bore, 1.375in OD (1623-ZZ)
- SKF SKF 6300 RS C3, Single Row Ball Bearings (6300 RS C3)
- Bearings Ltd Ball Bearings