Shop All Protective Floor Coverings
Bearacade
Film, Self Adhesive, 48Inx200Ft
Mfr # 6CCB48
Zoro # G2967991
product price: $335.99
/ea
Free Shipping & Returns
$335.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 200 ft
- Thickness 6 mil
- Material Polyethylene
- Color Clear
- For Use With Abatement and Remediation Containments
Product Information
- Brand Bearacade
- MFR # 6CCB48
- Zoro # G2967991
- UPC # 768628602487
- Country of Origin United States
- Category Protective Floor Coverings
Dimensions
Length | 200 ft |
Width | 4 ft |
Details
Item | Self-Adhesive Containment Film |
Thickness | 6 mil |
Material | Polyethylene |
Color | Clear |
For Use With | Abatement and Remediation Containments |
Standards | ASTM D3652, ASTM D882 |
Backing Construction | Film |
Adhesive Backing | Adhesive Backed |
Coverage Area | 800 sq ft |
Compatible Surface Material | Carpet |
Product Type | Carpet Protection Film |
Fire-Resistant | No |
Resistance Properties | Puncture Resistant, Water Resistant |
Recyclable | No |
Slip-Resistant | No |
Compatible Surface Type | Carpets |
Product Form | Roll |
Application | Carpet Protection |
Description
Self-Adhesive Containment Film, Thickness 6 mil, Length 200 ft, Width 4 ft, Material Polyethylene, Color Clear, Fire-Resistant No, Slip-Resistant No, Adhesive Backing Adhesive Backed, Recyclable No, Application Carpet Protection, Backing Construction Film, Compatible Surface Material Carpet, Compatible Surface Type Carpets, Coverage Area 800 sq ft, For Use With Abatement and Remediation Containments, Product Form Roll, Product Type Carpet Protection Film
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TUCKER Alpha Brush 12 Inch Hybrid (T-12Alpha-HY)
- TOUGH GUY Air Freshener, Size 32 oz., Bubblegum (18E916)
- ABCO PRODUCTS 54 Janitor Mop Stick (1201)
- COMPUCESSORY Lcd/Plasma Screen Cleaner W/Cloth, 1 Kit (CCS56268)
- BEARACADE Film, Self Adhesive, 24Inx200Ft (6MSB24)
- ZIP-UP Floor Board Seaming Tape Dispenser (FBTD)
- ZIP-UP Zip-Up CPF36200 Carpet Protection Film; 36 x 200 Inches (CPF36200)
- PLASTICOVER Floor Protection Mats, 46" L, 37" W (PCS360045-WBASE)
- POLAR PLASTICS Construction Film, 12x100, 4 mil, Black (B124)
- TRIMACO Floor Protection, 35 in W x 100 ft L, 22 mil, Paperboard, Brown, Non-Adhesive (12370)
- POLAR PLASTICS Construction Film, 4 mil, Black (B64)
- Bearacade Protective Floor Coverings