Shop All Site & Roadway Lighting
Beacon
Standard Parking Garage Light, 4000K
Mfr # SRT2-85-4K7-5QW-UNV-GYS
Zoro # G0745896
product price: $421.99
/ea
Free Shipping & Returns
$421.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Distribution Shape Type V
- Green Environmental Attribute Product Contributes To Reducing Energy Consumption
- Warranty 5 yr
- Fixture Housing Material Aluminum
- Fixture Housing Color Gray
Product Information
- Brand Beacon
- MFR # SRT2-85-4K7-5QW-UNV-GYS
- Zoro # G0745896
- Country of Origin Mexico
- Category Site & Roadway Lighting
Dimensions
Height | 4 in |
Width | 18 1/2 in |
Depth | 18 1/2 in |
Description
Standard Parking Garage Light, Color Temperature 4000K, Color Rendering Index 70, Lumens 10,000 lm, Fixture Wattage 85 W, Voltage 120 to 277V AC, Light Distribution Shape Type V, LED Replacement For 250W MH/HPS, Light Technology LED, Fixture Shape Round, Height 4 in, Width 18 1/2 in, Depth 18 1/2 in, Rated Life 6 yr, Fixture Housing Color Gray, Fixture Housing Material Aluminum, Lumens per Watt 118 lm/W, Max. Operating Temp. 104 Degrees F, Min. Operating Temp. -40 Degrees F, Warranty 5 yr
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULBRITE 11w Dimmable Frost A19 LED Light Bulbs Medium (E26) Base, 3000K Soft White Light, 1100 Lumens, 4PK (862729)
- SIGNIFY LED, 5.5 W, PAR20, Medium Screw (E26) (5.5PAR20/LED/F40/930/GL/DIM 120V 6/1FB)
- METALUX Lm General Dist 5000K Wet Loc, 4Vt3 6000 (4VT3-LD5-6-G-UNV-L850-CD1-U)
- HADCO Path Light, Quartz, 12V, 6" L (CUL6S7)
- LUMARK Axc, Large, 56W, 4000K, Fc, 120-277V (AXCL6A)
- LUMARK Led 120-277 4B Glass Bronze Stock, 32W (WPL4B)
- LUMARK Xtormaxx, 58W, 5K, Full Cutoff, 120-277V, Cb (XTOR6B)
- AMERICAN ELECTRIC LED Roadway Light, 95W, 4000K Color (ATBM P20 MVOLT R3)
- LUMARK Axc, Large, 56W, 4000K, Rl, 120-277V (AXCL6ARL)
- NIGHTSTICK Rechargeable Area Light (XPR-5592GCX)
- LUMARK White, 18W, 5000K, 120-277V (XTOR2B-WT)
- Beacon Site & Roadway Lighting