Shop All Site & Roadway Lighting
Beacon
Standard Parking Garage Light, 4000K
Mfr # SRT2-50-4K7-5QW-UNV-GYS
Zoro # G0746009
product price: $492.99
/ea
Free Shipping & Returns
$492.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lumens 6,000 lm
- Green Certification or Other Recognition DesignLights Consortium (DLC)(R) Premium Listed
- Series SRT2
- Width 18 1/2 in
- Depth 18 1/2 in
Product Information
- Brand Beacon
- MFR # SRT2-50-4K7-5QW-UNV-GYS
- Zoro # G0746009
- Country of Origin Mexico
- Category Site & Roadway Lighting
Dimensions
Width | 18 1/2 in |
Depth | 18 1/2 in |
Height | 4 in |
Description
Standard Parking Garage Light, Color Temperature 4000K, Color Rendering Index 70, Lumens 6,000 lm, Fixture Wattage 50 W, Voltage 120 to 277V AC, Light Distribution Shape Type V, LED Replacement For 175W MH/HPS, Light Technology LED, Fixture Shape Round, Height 4 in, Width 18 1/2 in, Depth 18 1/2 in, Rated Life 6 yr, Fixture Housing Color Gray, Fixture Housing Material Aluminum, Lumens per Watt 120 lm/W, Max. Operating Temp. 104 Degrees F, Min. Operating Temp. -40 Degrees F, Warranty 5 yr
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Crouse Hinds 20538 replacement light bulb lamp (20538 CROUSE HINDS)
- ACUITY BRANDS LIGHTING LITHONIA Lithonia Lighting, 2 Head Emergency Light, 18W Lead-Acid Battery (ELT618NY M2)
- SATCO Bulb, LED, 20W, A21,120V-277V, 50K, E26, No Dim, White (S11332)
- ILC Replacement For SATCO S12406 (S12406)
- BEACON Standard Parking Garage Light, 4000K (SRT2-85-4K7-5QW-UNV-GYS)
- NIGHTSTICK Rechargeable Area Light (XPR-5592GCX)
- AMERICAN ELECTRIC Street Light, 3890 lm, Gray (ATBX P40 MVOLT R3)
- LUMARK Led 120-277 4B Glass Bronze Stock, 32W (WPL4B)
- LUMARK Led Sq Wp 120-277 4000K Glass Bz, Pc, 75W (WPSQLED-75-UNV-PC)
- LUMARK Xtormaxx, 102W, 5K, Refrac Lens, 120-277V, Cb (XTOR12BRL)
- NIGHTSTICK Rechargeable Area Light (XPR-5592GX)
- Beacon Site & Roadway Lighting