Shop All Site & Roadway Lighting
Beacon
Standard Parking Garage Light, 4000K
Mfr # SRT1-35-4K7-5QW-UNV-GYS
Zoro # G0746018
Free Shipping & Returns
$335.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- LED Replacement For 100W MH/HPS
- Lumens 3,700 lm
- Color Rendering Index 70
- Lumens per Watt 106 lm/W
- Fixture Shape Round
Product Information
- Brand Beacon
- MFR # SRT1-35-4K7-5QW-UNV-GYS
- Zoro # G0746018
- Country of Origin Mexico
- Category Site & Roadway Lighting
Dimensions
Depth | 12 in |
Height | 3 1/8 in |
Width | 12 in |
Description
Standard Parking Garage Light, Color Temperature 4000K, Color Rendering Index 70, Lumens 3,700 lm, Fixture Wattage 35 W, Voltage 120 to 277V AC, Light Distribution Shape Type V, LED Replacement For 100W MH/HPS, Light Technology LED, Fixture Shape Round, Height 3 1/8 in, Width 12 in, Depth 12 in, Rated Life 6 yr, Fixture Housing Color Gray, Fixture Housing Material Aluminum, Lumens per Watt 106 lm/W, Max. Operating Temp. 104 Degrees F, Min. Operating Temp. -40 Degrees F, Warranty 5 yr
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWHOUSE LIGHTING ST64 Edison Vintage Light Bulbs, 60W Incandescent Dimmable, PK 6 (ST64INC-6)
- EURI LIGHTING LED B10 60W Dim CEC (VB10-3000cec-4)
- ILC Replacement for GE General Electric G.E 60a/s replacement light bulb lamp (60A/S GE GENERAL ELECTRIC G.E)
- SATCO 120 W PAR38 Incandescent - Clear - 2000 Hours - 1740L - Side Prong Base - 120V (S4802)
- BEACON Standard Parking Garage Light, 4000K (SRT2-85-4K7-5QW-UNV-GYS)
- LUMARK Cbn Bz, 60W, 5000K, 120V (XTOR6BRL-PC1)
- AMERICAN ELECTRIC LED Roadway Light, 133W, 4000K Color (ATBM P40 MVOLT R3)
- CREE Adjustable Cable Cord Canopy Kit (AC5-12/3-48-Q14B-JB)
- LUMARK White, 18W, 5000K, 120-277V (XTOR2B-WT)
- LITHONIA LIGHTING LED Parking Garage Light, 46W, 5000k (DSXPG LED 20C 700 50K ASY MVOLT DWHXD)
- LUMARK White, 12W, 5000K, 120-277V (XTOR1B-WT)
- Beacon Site & Roadway Lighting