Shop All Hydronic Heaters and Accessories
Beacon Morris
Steam/Hydronic Heater Element, Copper, 6ft
Mfr # STC14356-06
Zoro # G1951521
product price: $335.99
/ea
Free Shipping & Returns
$335.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 ft
- Tube Size 1 1/4 in
- Tubing Material Copper
- Color Copper, Silver
- Output @ 2 PSI Steam 2,130 BtuH, 2,510 BtuH
Product Information
- Brand Beacon Morris
- MFR # STC14356-06
- Zoro # G1951521
- UPC # 790107004628
- Country of Origin United States
- Category Hydronic Heaters and Accessories
Dimensions
Length | 6 ft |
Tube Size | 1 1/4 in |
Overall Dimensions - L x H x D | 6 ft x 3 5/8 in x 4 1/4 in |
Overall Length | 6 ft |
Overall Height | 3 5/8 in |
Overall Depth | 4 1/4 in |
Connection Size | 1 1/4 in |
Details
Description
Product Type Hydronic Baseboard Heater Elements, Maximum Pressure 194 psi, Output @ 2 PSI Steam 2,130 BtuH, 2,510 BtuH, Overall Height 3 5/8 in, Overall Length 6 ft, Overall Depth 4 1/4 in, Max. Heat/Linear Ft. @ 180 F Water Temp. 1,470 BtuH, 1,730 BtuH, Max. Heat/Linear Ft. @ 200 F Water Temp. 1,830 BtuH, 2,160 BtuH, Maximum Fluid Temperature 650 Degrees F, Length 6 ft, Compatible with Product Type TP14-06, TP20-06, Connection Size 1 1/4 in, Tube Size 1 1/4 in, Tubing Material Copper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIREYE Programmer Module, Lockout-On, Air Flow (MEP562)
- HONEYWELL HOME 16x25x4 Synthetic Furnace Air Cleaner Filter, MERV 10 (FC100A1029)
- TOPOG-E Handhole Gasket, Series 180, Black Rubber, 3-1/4 in x 4-1/2 in x 9/16 in, Obround, PK 10 (T180-3-1/4X4-1/2X9/16OB-PK10)
- DAYTON Downblast Vent, Belt Drive, 30-1/2 In (7AX63)
- BEACON MORRIS Assembled Baseboard Enclosure, 60 In. L (TP20-05)
- BEACON MORRIS Assembled Baseboard Enclosure, 36 In. L (TP20-03)
- BEACON MORRIS Hydronic Heater Wall Cabinet, 16 In. W (W42)
- BEACON MORRIS Assembled Baseboard Enclosure, 48 In. L (TP20-04)
- BEACON MORRIS Assembled Baseboard Enclosure, 36 In. L (TP14-03)
- BEACON MORRIS Hydronic Heater Wall Cabinet, 18 In. W (F42)
- DAYTON Hydronic Unit Heater, 11-1/8 In. H (5PV66)
- Beacon Morris Hydronic Heaters and Accessories