Shop All Hydronic Heaters and Accessories
Beacon Morris
Assembled Baseboard Enclosure, 36 In. L
Mfr # TP14-03
Zoro # G1831733
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Surface
- Length 3 ft
- Fits Heaters Mfr. No. STC14353-03, ST1443-03
- Cabinet Height 14 in
- Color Beige
Product Information
- Brand Beacon Morris
- MFR # TP14-03
- Zoro # G1831733
- UPC # 700201002970
- Country of Origin United States
- Category Hydronic Heaters and Accessories
Dimensions
Length | 3 ft |
Cabinet Height | 14 in |
Cabinet Width | 36 in |
Cabinet Depth | 5 5/16 in |
Overall Dimensions - L x H x D | 36 in x 14 in x 5 5/16 in |
Overall Height | 14 in |
Overall Length | 36 in |
Overall Depth | 5 5/16 in |
Details
Item | Hydronic Baseboard Heater Cabinet |
Mounting Type | Surface |
Fits Heaters | Mfr. No. STC14353-03, ST1443-03 |
Color | Beige |
Includes | (1) Front Panel, (1) Partial Backplate, (1) Top Panel, (2) Adjustable Hangers with Hardware, (2) Brackets, (2) Slide Cradles |
Material | Steel |
Fits Number of Elements Rows | Single Row |
Product Type | Baseboard Heater Cabinets |
Compatible with Product Type | STC14353-03, ST1443-03 |
Description
Product Type Baseboard Heater Cabinets, Compatible with Product Type STC14353-03, ST1443-03, Compatible Grainger Part Number 5E301, 5E305, Material Steel, Color Beige, Overall Height 14 in, Overall Length 36 in, Overall Depth 5 5/16 in, Mounting Type Surface, Fits Number of Elements Rows Single Row, Length 3 ft, Includes (1) Front Panel, (1) Partial Backplate, (1) Top Panel, (2) Adjustable Hangers with Hardware, (2) Brackets, (2) Slide Cradles
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Damper, Backdraft (4HX73)
- TJERNLUND PRODUCTS Switch for AS2, 3 Speed Transfer Fan (AS2SW3)
- IMPERIAL MFG Assembled Tee 30Ga 8In Blk (GV0900)
- SPEEDI-BOOT Vent Boot Hanger, Straight, 6 x 12, Dia 7 (SBS-6127 SB)
- BEACON MORRIS Outside Corner 90, Light Olive Drab (TP14-OC90)
- BEACON MORRIS Assembled Baseboard Enclosure, 72 In. L (TP20-06)
- BEACON MORRIS Assembled Baseboard Enclosure, 96 In. L (TP14-08)
- BEACON MORRIS Hydronic Heater In Floor Cabinet (FK84)
- BEACON MORRIS Steam/Hydronic Heater Element, Copper, 4ft (STC14354-04)
- BEACON MORRIS Hydronic Heater In Floor Cabinet, Recess (FK42)
- LEGEND VALVE 1/4" BACK MOUNT T & P GAUGE (800-662)
- Beacon Morris Hydronic Heaters and Accessories