Shop All LED Commercial Lights
Beacon
LED Canopy Light, 150W, 277V, 5000K, White
Mfr # SRT2-100-5K7-5C-277-WHT-SCP-20F-WG
Zoro # G610436227
Free Shipping & Returns
$621.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Light Technology LED
- Lighting Certification DesignLights Consortium (DLC)
- Voltage 277V
- Color Temperature 5000K
- Lumens 11,090 lm
Product Information
- Brand Beacon
- MFR # SRT2-100-5K7-5C-277-WHT-SCP-20F-WG
- Zoro # G610436227
- Country of Origin Mexico
- Category LED Commercial Lights
Dimensions
Width | 18 1/2 in |
Height | 4 in |
Details
Light Technology | LED |
Lighting Certification | DesignLights Consortium (DLC) |
Voltage | 277V |
Color Temperature | 5000K |
Lumens | 11,090 lm |
Color Rendering Index | 70 |
Rated Life | 50,000 hr |
Item | LED Canopy Light |
Fixture Housing Material | Die-Cast Aluminum |
Lamp Watts | 93.2 W |
Standards | CSA, cULus, UL, UL 924 |
Fixture Housing Color | White |
Warranty | 5 yr |
Description/Special Features | Control Options Including Occupancy Sensing, NX Lighting Controls, wiSCAPE(R), Optional Bird Shield and Vandal Deterring Wire Guard, Surface, Pendant, and Trunnion Mounting option, Visual Comfort Edge-Lit Design |
Fixture Wattage | 150 W |
Fixture Lens Material | Acrylic |
Light Distribution Shape | Type V Concentrated |
Lumens per Watt | 118.99 lm/W |
Description
LED Canopy Light, Color Temperature 5000K, Color Rendering Index 70, Lumens 11,090 lm, Fixture Wattage 150 W, Voltage 277V, Light Distribution Shape Type V Concentrated, Light Technology LED, Height 4 in, Width 18 1/2 in, Rated Life 50,000 hr, Fixture Housing Color White, Fixture Housing Material Die-Cast Aluminum, Fixture Lens Material Acrylic, Lamp Watts 93.2 W, Lumens per Watt 118.99 lm/W, Standards CSA, cULus, UL, UL 924, Warranty 5 yr
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GE General Electric G.E 10389 replacement light bulb lamp (10389 GE GENERAL ELECTRIC G.E)
- NEWHOUSE LIGHTING Solar LED Island Torches w/Flickering Flame, Dusk to Dawn, Bamboo, PK4 (FLTORCH4)
- SATCO 17Watt A21 LED Lamp, Frost Finish Medium Base 3000K 120 Volts (S12444)
- WESTGATE 12in. LED 5CCT Slim Recessed Light, 120V (RSL12-MCT5)
- ELCO LIGHTING Koto™ LED Module (ELK0730)
- WESTINGHOUSE Three-Light Indoor Island Pulley Pendant Iron Hill ORB (6332500)
- ELCO LIGHTING 4 Round LED Reflector Insert" (EL41535W)
- LITHONIA LIGHTING Wraparound Fixture, 24" L, 1967 lm, 4000K (SBL2 LP840)
- REMPHOS 4' 12W T8, Type A/B, Plastic Lens, 5000K (RPT-B-TOTALTUBE-T8-G3-4FT-850-A)
- KEYSTONE 4000K Power Selectable 4' Linear LED Kit w/ ALUMAGROOVE, KT-RKIT35PS-2AG44-840-VDIM (KT-RKIT35PS-2AG44-840-VDIM)
- COLUMBIA LIGHTING LED Light Fixture, Surface Mount, 2250 lm (LAW2-35LW-EDU)
- Beacon LED Commercial Lights