Shop All LED Outdoor Lighting
Beacon
Area and Roadway Fixture, 18000 lm, LED
Mfr # RAR1-135-4K-3
Zoro # G3793214
Free Shipping & Returns
$540.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Temp. 4000K
- Fixture Voltage 120 to 277V
- LED Replacement For 400W MH/HPS
- Housing Finish Powder Coat Paint
- Mounting Square Arm
Product Information
- Brand Beacon
- MFR # RAR1-135-4K-3
- Zoro # G3793214
- UPC # 785988044641
- Country of Origin United States
- Category LED Outdoor Lighting
Dimensions
Fixture Length | 27 in |
Fixture Height | 3 1/4 in |
Fixture Width | 17 1/2 in |
Height | 3 1/4 in |
Width | 17 1/2 in |
Description
Parking Lot Light Fixture, Mount Type Square Arm, Lumens 18,000 lm, Fixture Wattage 135 W, Light Distribution Shape Type III, LED Replacement For 400W MH/HPS, Light Technology LED, Color Temperature 4000K, Color Rendering Index 70, Voltage 120-277V AC, Height 3 1/4 in, Width 17 1/2 in, Rated Life 60,000 hr, Fixture Housing Color Bronze, Fixture Housing Material Aluminum, Fixture Lens Material Acrylic, Lumens per Watt 133 lm/W, Max. Operating Temp. 40 Degrees C, Min. Operating Temp. -40 Degrees C
Restrictions
- WARNING: This product can expose you to chemicals including Lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO Plant Lamp - Black Finish (SF77-394)
- MAYNE Liberty Lamp Post -White w/Mount (5836-W)
- LITEZALL Blip Mini COB LED Work Light (LA-BLIP-16/64)
- ILC Replacement For ADVANCE IZT4S32 (IZT-4S32)
- BEACON Area and Roadway Fixture, 12000 lm, LED (RAR1-100-4K-4)
- CONSTRUCTION ELECTRICAL PRODUCTS CEP 97132, 100' 18/2 SJTW LED String Light (97132)
- BULBRITE 25 ft, 15-Socket (E12) String Light Kit w/Amber Marble Incandescent (G16.5) Bulbs, 25W, Wht (810132)
- WESTGATE PC-BPBUTTON PHOTOCELL , 120VAC , 500W (PC-BP)
- HUBBELL LIGHTING Hubbell MBUL-1L3K-1 Mini LED Bullet, 13.2 W, 1100L, 3000K, Glass Lens, Bronze, NEMA 3R, IP65, DLC (MBUL1L3K1)
- NUVO LED Oval Bulk Head Fixture - White Finish with White Glass (62/1410)
- NATURE SPRING Outdoor Solar Powered Rope Light Cable String 100 LED with 8 Modes for Backyard (Warm White) (206994XAS)
- Beacon LED Outdoor Lighting