Shop All Bar Soap
Beach Mist
Face and Body Soap Bar, .75 oz., PK1000
Mfr # BCH NO3/4
Zoro # G5431085
Free Shipping & Returns
$81.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hygiene Form Liquid
- Application Body; Hand
- Size # 3/4
- Hygiene Properties None
- Fragrance Beach Mist
Product Information
- Brand Beach Mist
- MFR # BCH NO3/4
- Zoro # G5431085
- UPC # 816093010822
- Country of Origin China
- Category Bar Soap
Dimensions
Size | # 3/4 |
Details
Item | Liquid Body Wash,PK1000 |
Hygiene Form | Liquid |
Application | Body; Hand |
Hygiene Properties | None |
Fragrance | Beach Mist |
Soap Type | Bar |
Description
Body Wash, Hygiene Form Liquid, Hygiene Properties None, Body Wash, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KT TAPE Precut Strips - Purple (351461)
- MEAL KIT SUPPLY Emergency Food Ration Packet, 140 oz, PK12 (MKA-001)
- CURAD Flex-Fabric Bandages, Tan, PK100 (CUR0700RB)
- FIRST AID ONLY Metal Detectable Fingertip Bandage (1-697)
- BEACH MIST Bar Soap #1-1/2 size, PK500 (210150)
- BEACH MIST Bar Soap #1/2 size, PK1000 (210050)
- BEACH MIST Face and Body Soap, Beach Mist Fragrance, # 1/2 Bar, PK1000 (BCH NO1/2)
- BEACH MIST Bar Soap #3/4 size, PK1000 (210075)
- BEACH MIST Face and Body Soap Bar, 1.5 oz., PK500 (BCH NO1.5)
- RAIN BREEZE RainBreeze FaceBody Bar 075 Oz, 1000PK (2302025)
- IRISH SPRING Bar Soap Deep Cleansing Action 11.25 oz., PK18 (114186)
- Beach Mist Bar Soap