Shop All Electromagnetic Lock Activation Devices
Bea
Stainless Steel Dual Plate, Round, 6in.
Mfr # 10PBRLL
Zoro # G1610948
product price: $67.15
/ea
$67.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Round
- Switch Action Momentary/SPDT
- Supports Touchless Operation No
- Button Dia. 6 in
- Supports Operation Type Push-Button Operation
Product Information
- Brand Bea
- MFR # 10PBRLL
- Zoro # G1610948
- Country of Origin China
- Category Electromagnetic Lock Activation Devices
Dimensions
Button Dia. | 6 in |
Details
Item | Stainless Steel Dual Plate |
Type | Round |
Switch Action | Momentary/SPDT |
Supports Touchless Operation | No |
Supports Operation Type | Push-Button Operation |
Description
Stainless Steel Dual Plate, Type Round, Switch Action Momentary/SPDT, Button Dia. 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE 3 3/4-inch (96 mm) Center to Center Royal Gold Contemporary Cabinet Pull (BP886496162)
- GLOBAL DOOR CONTROLS 4.5 in W x 4.5 in H Oil Rubbed Bronze (CP4545BBNRP-10B-3)
- BEST Core Capping Block for SFIC Cores (CD540)
- ZORO SELECT Square Profile Viton O-Ring, Dash 008, PK50 (ZUSAVSQ70008)
- BEA Double Gang Switch, Round, 6in. (10PBR)
- BEA Jamb Switch, Narrow Button (10PBJ1)
- BEA Square Switch, Push to Open (10EMR6)
- BEA Combination Switch, Double Gang (10COMBOPLATE)
- BEA Single Gang Switch, Square, 6in. (10PBS6)
- BEA Square Switch, Press to Operate Door (10PBS45POD)
- SCHLAGE ELECTRONICS Touch EntryEntry Reader Device, On Key Holder (IBF)
- Bea Electromagnetic Locking Systems