Shop All Electromagnetic Lock Activation Devices
Bea
Square Switch, Square, 6in., Logo
Mfr # 10PBSLL
Zoro # G1611167
$63.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Square
- Switch Action Momentary/SPDT
- Supports Touchless Operation No
- Includes Logo
- Button Dia. 4 3/4 in
Product Information
- Brand Bea
- MFR # 10PBSLL
- Zoro # G1611167
- Country of Origin China
- Category Electromagnetic Lock Activation Devices
Dimensions
Button Dia. | 4 3/4 in |
Details
Item | Square Switch |
Type | Square |
Switch Action | Momentary/SPDT |
Supports Touchless Operation | No |
Includes | Logo |
Supports Operation Type | Push-Button Operation |
Description
Square Switch, Type Square, Switch Action Momentary/SPDT, Button Dia. 4 3/4 in, Includes Logo
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK 1 3/4"W x 8 1/2"D x 12"H Large Thorton Wood Bracket, Rubberwood (BKTW01X08X12THRW)
- EMTEK Bright Brass Doorbell, 2407US3 (2407US3)
- ZORO SELECT Compress Spring, 3/4x0.063 In, PK5 (1NCA3)
- RICHELIEU HARDWARE 12 5/8 in (320 mm) Center-to-Center Matte Black Contemporary Cabinet Pull (BP83235320900)
- BEA Square Switch, Square, 6in. (10PBS61)
- BEA Square Switch, Press to Operate Door (10PBS45POD)
- BEA Jamb Switch, Narrow Button (10PBJ1)
- BEA Round Switch, Square, 4-1/2in. (10PBS45)
- BEA Motion Sensors (10BODYGUARDT)
- BEA Square Switch, Round, 6in. (10PBR1)
- DYNALOCK Exit Push Button, SS, Red (6220)
- Bea Electromagnetic Lock Activation Devices