Shop All Electromagnetic Lock Activation Devices
Bea
Square Switch, Push to Open
Mfr # 10EMR6
Zoro # G1611200
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Round
- Switch Action Momentary/SPDT
- Supports Touchless Operation No
- Includes Push to Open Text
- Button Dia. 6 in
Product Information
- Brand Bea
- MFR # 10EMR6
- Zoro # G1611200
- Country of Origin China
- Category Electromagnetic Lock Activation Devices
Dimensions
Button Dia. | 6 in |
Details
Item | Round Switch |
Type | Round |
Switch Action | Momentary/SPDT |
Supports Touchless Operation | No |
Includes | Push to Open Text |
Supports Operation Type | Push-Button Operation |
Description
Round Switch, Type Round, Switch Action Momentary/SPDT, Button Dia. 6 in, Includes Push to Open Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Cylindrical Fixture Magnet, 22 lb. Pull (R750)
- STRYBUC 29in Window Channel Balance (60-283-1)
- SCHLAGE ELECTRONICS 620 Series, Single Gang Mount Push to Exit Pushbutton, Stainless Steel (621RD EX)
- BALDWIN Estate Screws (1052.003.MS)
- BEA Double Gang Switch, Round, 6in. (10PBR)
- BEA Motion Sensors (10BODYGUARDT)
- BEA Square Switch, Round, 6in. (10PBR1)
- BEA Square Switch, Square, 4-1/2in. (10PBS451)
- BEA Square Switch, Square, 6in. (10PBS61)
- BEA Handheld Digital Transmitter, 9V Battery (10TD433PB9V)
- ORBITA ID Bracelets for cabinet locker (OTC-ID)
- Bea Electromagnetic Locking Systems