Shop All Electric Strikes
Bea
Square Mount Box, Plastic, Surface Mount
Mfr # 10BOX475SQSM
Zoro # G1611401
product price: $48.89
/ea
$48.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4 3/4 in
- Length 4 3/4 in
- Type Surface Mount
- Material Plastic
Product Information
- Brand Bea
- MFR # 10BOX475SQSM
- Zoro # G1611401
- Country of Origin China
- Category Electric Strikes
Dimensions
Width | 4 3/4 in |
Length | 4 3/4 in |
Details
Item | Square Mount Box |
Type | Surface Mount |
Material | Plastic |
Description
Square Mount Box, Surface Mount, Length 4-3/4 In., Width 4-3/4 In., Plastic Material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMAKABA Combination Deadlatch, Adjustable 2-3/8-in to 2-3/4-in Backset, Antique Brass (7104-05-41)
- NATIONAL HARDWARE Hinge Door Solid Brass 4In (N195-693)
- HICKORY HARDWARE Pull 3-3/4 Inch (96mm) Center to Center (H077881CH)
- INVID TECH Window Opening Control Device, 1-3/4 in L (1775FM-224.604)
- BEA Square Mount Box, Plastic, 4-1/2in. L (10BOX45SQSM)
- BEA BEA Not Applicable Electric Strikes, 12/24 VAC/VDC Voltage, (10STRIKECU)
- BEA Bollard, Plastic, Surface Mount, Black (10BOLLARDBLK)
- BEA Relay, Plastic, Surface Mount (10MC25)
- BEA Round Mount Box, Plastic, Flush Mount (10BOX6RNDFM)
- BEA Square Mount Box, Plastic, 6in. L (10BOX6SQSM)
- RCI RCI 4 Series Electric Strikes, 24 VAC/VDC Voltage, Stainless Steel (4104-08 32D)
- Bea Electromagnetic Locking Systems