Shop All Electromagnetic & Electromechanical Locks
Bea
Passive Infrared Fly Sensor Kit, Black
Mfr # 10FLYKITB
Zoro # G1610841
original price:
$142.30
35% off
new price: $92.15
/ea
Free Shipping & Returns
$92.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frequency 50 to 60 Hz
- Technology Passive Infared
- Mounting Height 1 51/64 in
- Operating Temp. Range -22 Degrees to 140 Degrees F
- Power Required 12 to 24V AC/DC
Product Information
- Brand Bea
- MFR # 10FLYKITB
- Zoro # G1610841
- Country of Origin China
- Category Electromagnetic & Electromechanical Locks
Dimensions
Mounting Height | 1 51/64 in |
Details
Item | Passive Infrared Fly Sensor Kit |
Frequency | 50 to 60 Hz |
Technology | Passive Infared |
Operating Temp. Range | -22 Degrees to 140 Degrees F |
Power Required | 12 to 24V AC/DC |
Contact Rating | 1 A @ 75V DC |
Features | Black |
Description
Passive Infrared Fly Sensor Kit, Technology Passive Infared, Frequency 50 to 60 Hz, Mounting Height 1-51/64 In., Operating Temp. Range -22 Degrees F to +140 Degrees F, Contact Rating 1 A/75VDC, Power Required 12 to 24VAC/DC, Features Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE 3/16 in. Storm Door Panel Clips with Screws, Mill Finish 8 Pack (PL 7951)
- M-D Unv Gd Btm Alum/Vinl 18' (87668)
- USA INDUSTRIALS Full Face Graphite Flange Gasket for 1" Pipe - 1/8" T - #300 (BULK-FG-1766)
- WRS 27" Caldwell Series 300 5/8" Channel Block&Tackle -Stamp 26-3 (01-30026-3)
- BEA Mag Lock, Single Door, US28, Relock Time Delay, 1200lb (10MAGLOCK1UL)
- BEA Analog Receiver, Analog (10R300)
- BEA Industrial Microwave Sensor, Microwave (10FALCON)
- BEA Digital Transmitter, 433 MHz, (1) Button (10TD433HH1)
- BEA Digital Receiver, Digital (10RD433)
- BEA Multipurpose Maglock Weatherproof (10GL1200R)
- SECURITRON Mag Lock, Surface Mount Maximum Security Switch, Black, 12/24 VDC (MSS-1G)
- Bea Electromagnetic & Electromechanical Locks