Shop All Electromagnetic & Electromechanical Locks
Bea
Active Infrared Sensor for Request
Mfr # 10R2E-100
Zoro # G1610686
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Technology Passive Infared
- Frequency 50 to 60 Hz
- Mounting Height 1 7/8 in
- Power Required 12 to 24V AC/DC
- Operating Temp. Range 14 Degrees to 131 Degrees F
Product Information
- Brand Bea
- MFR # 10R2E-100
- Zoro # G1610686
- Country of Origin China
- Category Electromagnetic & Electromechanical Locks
Dimensions
Mounting Height | 1 7/8 in |
Details
Item | Active Infrared Sensor for Request |
Technology | Passive Infared |
Frequency | 50 to 60 Hz |
Power Required | 12 to 24V AC/DC |
Operating Temp. Range | 14 Degrees to 131 Degrees F |
Contact Rating | 1A @ 30V DC |
Description
Active Infrared Sensor for Request, Technology Passive Infared, Frequency 50 to 60 Hz, Mounting Height 1-7/8 In., Operating Temp. Range 14 Degrees F to 131 Degrees F, Contact Rating 1A @ 30VDC, Power Required 12 to 24VAC/DC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IVES Satin Chrome Stop FS4326D (FS.10184)
- ZORO SELECT O-Ring, Dash 211, Buna N, 0.13 In., PK100 (1RHG3)
- ADAMS RITE Deadbolt, HD, Satin Chrome (4550L-01-130)
- SPEC Compression Spring Music Wire, PK5, C04370542000M (C04370542000M)
- BEA Digital Receiver, Digital (10RD433)
- BEA Digital Receiver, Frequency Hopping (10RD900)
- BEA Mag Lock, Single Door, US28, Relock Time Delay, 600lb (10MAGLOCK3UL)
- BEA Digital Transmitter, 433 MHz, (2) Buttons (10TD433HH2)
- BEA Multipurpose Maglock Weatherproof (10GL1200R)
- BEA Mag Lock, Cabinet Lock, US28, 80 lbs Holding Force (10MAGLIFELOCK9)
- SCHLAGE ELECTRONICS Schlage Electronic Standalone Electronic Lock with Rights on Lock Cylindrical Classroom / (CO200CY70PRRHO626)
- Bea Electromagnetic Locking Systems