Shop All Camlock Fittings
Be Pressure
3in Aluminum Camlock Fitting, Male Coupler x FPT Thread
Mfr # 90.390.300
Zoro # G508596095
$18.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Aluminum
- Coupler Size 3
Product Information
- Brand Be Pressure
- MFR # 90.390.300
- Zoro # G508596095
- UPC # 777897135411
- Country of Origin China
- Category Camlock Fittings
Dimensions
Coupler Size | 3 |
Details
Body Material | Aluminum |
Description
Camlocks are made of lightweight, durable aluminum. Camlock ends help easily attach hoses and tubing to water pumps. Dust Caps & Plugs help seal intake and outlet openings on water pumps and hoses for closure when not in use. Seals out leaks and prevents debris and materials from entering pump.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Female Adapter Reducing Tee, Insert x Insert x FNPT, 1 1/4 in x 1 1/4 in x 1/2 in Pipe Size (1402166)
- NIBCO Solder Pressure Elbows, Copper (9042901)
- ZORO SELECT Elbow, 90 deg, 8", 125, Flg, Black (4319000820)
- KBI TFS-0750 CPVC ADAPTER FIPT 3/4 IN (4135-007SS)
- BE PRESSURE 2in Aluminum Camlock Fitting, Male Coupler x FPT Thread (90.390.200)
- BE PRESSURE 1in Aluminum Camlock Fitting, Male Barb x Male Coupler Thread (90.394.100)
- BE PRESSURE 4in Aluminum Camlock Fitting, Male Coupler x FPT Thread (90.390.400)
- BE PRESSURE 1-1/2in Aluminum Camlock Fitting, Male Coupler x MPT Thread (90.395.112)
- BE PRESSURE 1-1/4in Aluminum Camlock Fitting, Female Coupler x FPT Thread (90.393.114)
- BE PRESSURE 2in Aluminum Camlock Fitting, Male Barb x Female Coupler Thread (90.392.200)
- USA INDUSTRIALS Cam and Groove Fitting, Aluminum, DC, 1-1/2" Coupler Dust Cap (BULK-CGF-159)
- Be Pressure Fittings