Shop All Camlock Fittings
Be Pressure
3in Aluminum Camlock Fitting, Female Coupler x FPT Thread
Mfr # 90.393.300
Zoro # G008596083
$48.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Aluminum
- Coupler Size 3
Product Information
- Brand Be Pressure
- MFR # 90.393.300
- Zoro # G008596083
- UPC # 777897135442
- Country of Origin China
- Category Camlock Fittings
Dimensions
Coupler Size | 3 |
Details
Body Material | Aluminum |
Description
Camlocks are made of lightweight, durable aluminum. Camlock ends help easily attach hoses and tubing to water pumps. Dust Caps & Plugs help seal intake and outlet openings on water pumps and hoses for closure when not in use. Seals out leaks and prevents debris and materials from entering pump.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1-1/2 T4214NL BRASS METER CPLG (313-127NL)
- JOHNS MANVILLE 2" Max. O.D. PVC Insulated Fitting Cover (32760)
- KINGSTON BRASS Tub and Shower Faucet, Oil Rubbed Bronze, Wall Mount (KB235)
- MOEN Handle Kit, 125756ORB (125756ORB)
- BE PRESSURE 2in Polypropylene Camlock Fitting, Female Coupler x MPT Thread (90.737.300)
- BE PRESSURE 1-1/2in Aluminum Camlock Fitting, Male Coupler x FPT Thread (90.390.112)
- BE PRESSURE 2in Aluminum Camlock Fitting, Male Coupler x FPT Thread (90.390.200)
- BE PRESSURE 1in Aluminum Camlock Fitting, Male Coupler x FPT Thread (90.390.100)
- BE PRESSURE 1-1/2in Aluminum Camlock Fitting, Male Coupler x MPT Thread (90.395.112)
- BE PRESSURE 3/4in Aluminum Camlock Fitting, Male Coupler x MPT Thread (90.395.034)
- APG 2-1/2" Aluminum Part D (325DAL)
- Be Pressure Camlock Fittings