Shop All Camlock Fittings
Be Pressure
2in Polypropylene Camlock Fitting, Male Coupler x FPT Thread
Mfr # 90.737.040
Zoro # G308595816
product price: $11.75
/ea
$11.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Polypropylene
- Coupler Size 2
- Width 1-3/4 in
Product Information
- Brand Be Pressure
- MFR # 90.737.040
- Zoro # G308595816
- UPC # 777897131338
- Country of Origin China
- Category Camlock Fittings
Dimensions
Coupler Size | 2 |
Width | 1-3/4 in |
Details
Body Material | Polypropylene |
Description
These Camlock fittings are made of impact resistant polypropylene that is great for nylon transfer pumps and general purpose water pumps. Camlock ends help easily attach hoses and tubing to water pumps. Dust Caps & Plugs help seal intake and outlet openings on water pumps and hoses for closure when not in use. Seals out leaks and prevents debris and materials from entering pump.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-BLAIR Ductile Iron Coupling, 4 In Pipe Size (41190045001003)
- C PURE Oceanloch-S Water Filter Replacement Cartridge - 1 Micron Rating and 0.75 GPM (790OCLOCARTS)
- VALTERRA RENEWABLE SEATS FOR 2 HDL KITCHEN, LAV ANDTUB/SHOWER FAUCETS, BRASS (PF282001)
- TOTO Template For Ct412F, Ct412F.10 & Ct416 Aquia - Mounting Block (0GU147-1)
- BE PRESSURE 3in Aluminum Camlock Fitting, Dust Cap Thread (90.396.300)
- BE PRESSURE 2in Polypropylene Camlock Fitting, Female Coupler x FPT Thread (90.737.240)
- BE PRESSURE 3/4in Aluminum Camlock Fitting, Male Coupler x MPT Thread (90.395.034)
- BE PRESSURE 1in Polypropylene Camlock Fitting, Male Barb x Female Coupler Thread (90.722.100)
- BE PRESSURE 3/4in Aluminum Camlock Fitting, Male Coupler x FPT Thread (90.390.034)
- BE PRESSURE 1-1/4in Aluminum Camlock Fitting, Female Coupler x FPT Thread (90.393.114)
- DIXON Type DC Cam and Groove Dust Cap, 3 in, Aluminum, Import (G300-DC-AL)
- Be Pressure Fittings