Shop All Cold Weather Gloves
Bdg
Winter Cut Resistant Lined Double Nitrile 3/4 Dip, Size X2L (11)
Mfr # 99-9-300-11
Zoro # G501709003
product price: $9.35
/pr
$9.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size 2XL
- Color Black/Blue/Yellow
- Glove Coating Coverage 3/4
- ANSI/ISEA Abrasion Level Not Rated
- Silicone-Free No
Product Information
- Brand Bdg
- MFR # 99-9-300-11
- Zoro # G501709003
- UPC # 063344367413
- Country of Origin China
- Category Cold Weather Gloves
Dimensions
Size | 2XL |
Glove Size | 2XL |
Description
Coated Gloves,Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAVI INDUSTRIES Retractable Belt Barrier, Powder Coated (50-3016U/YL/18/SF)
- RED KAP Insulated Duck Bib Overall (BD30BD RG L)
- ZING Group Lockout Box, Red, Steel, 2"x12 (7388)
- KINCO Lined Suede Glov Men Xxl (1927-XXL)
- BDG Winter Cut Resistant Lined Double Nitrile 3/4 Dip, Size XL (10) (99-9-300-10)
- BDG Winter Cut Resistant Lined Double Nitrile 3/4 Dip, Size L (9) (99-9-300-9)
- BDG Winter Cut Resistant Lined Double Nitrile 3/4 Dip, Size S (7) (99-9-300-7)
- BDG Lined Grain Goatskin 1-Finger Mitt, Large (50-9-5011-L)
- BDG Grain Leather Mitt Pullover w/Pullout Pile Liner, Size X2L (50-9-227-X2L)
- BDG Winter Cut Resistant Lined Double Latex Palm Dip, Size L (9) (99-9-301-9)
- DEWALT Cold Protection Coated Gloves, Acrylic Lining, L (DPG737L)
- Bdg Gloves & Hand Protection