Shop All Welding Aprons
Bdg
Welding Spats, Split, Leather, 15" H, PR
Mfr # 64-1-SP-15
Zoro # G8521047
original price:
$66.07
29% off
new price: $46.89
/pr
$46.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 15 in
- Color Gray
- Material Cowhide
- Features Flares Made From One-Ply of the Same Material as Top of Spat
- Boot Cover Length 15 in
Product Information
- Brand Bdg
- MFR # 64-1-SP-15
- Zoro # G8521047
- UPC # 063344331353
- Country of Origin Sri Lanka
- Category Welding Aprons
Dimensions
Size | 15 in |
Boot Cover Length | 15 in |
Overall Length | 15 in |
Details
Item | Leather Welding Spat |
Color | Gray |
Material | Cowhide |
Features | Flares Made From One-Ply of the Same Material as Top of Spat |
Ankle Closure | Hook-and-Loop |
Heat Protection Type | Welding |
Leg Closure | Elastic Strap |
Description
Ankle Closure Hook-and-Loop, Boot Cover Length 15 in, Color Gray, Features Flares Made From One-Ply of the Same Material as Top of Spat, Heat Protection Type Welding, Leather Welding Spat, Leg Closure Elastic Strap, Material Cowhide, Overall Length 15 in, Size 15 in, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKULLERZ BY ERGODYNE Safety Glasses, I/O Scratch-Resistant (KVASIR)
- SAS SAFETY HORNET SFTY GLS BLUE FRM-CLR LNS (SA5267)
- CELLUCAP Disp Lab Coat, Polypropylene, White, S, PK25 (3302EWSS)
- CONDOR Safety Sign, 10 in Height, 7 in Width, Aluminum, Horizontal Rectangle, English, 449L26 (449L26)
- BDG Welding Apron, Leather, Pearl Gray, 48" L (64-1-63-48)
- BDG Welding Leg/Waist Apron, Split, 32" L (64-1-64)
- BDG Welding Apron, Leather, Pearl Gray, 52" L (64-1-63-52)
- SALISBURY Flame-Resistant Ins. Apron, Brown, 42 In (APR00)
- TILLMAN 24X24 Waist Lth Apron (4124)
- STEINER Welding Waist Apron, Leather, 18 x 24 In (12161)
- TILLMAN 24X42 Ar Bib Apr (7442)
- Bdg Welding Aprons