Shop All Welding Jackets
Bdg
Welding Jacket Split Cowhide Pearl Grey, Size X3L
Mfr # 64-1-50P-X3L
Zoro # G8516944
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closure Type Snaps
- Color Gray
- Cuff Styles Open
- Material Cowhide
- Features Durable, Genuine Leather, Grey Pearl Split Cowhide, Inside Pocket
Product Information
- Brand Bdg
- MFR # 64-1-50P-X3L
- Zoro # G8516944
- UPC # 063344357483
- Country of Origin Sri Lanka
- Category Welding Jackets
Dimensions
Size | 3XL |
Details
Item | Welding Jacket |
Closure Type | Snaps |
Color | Gray |
Cuff Styles | Open |
Material | Cowhide |
Features | Durable, Genuine Leather, Grey Pearl Split Cowhide, Inside Pocket |
Heat Protection Type | Flame-Resistance, Welding |
Total Number of Pockets | Inside Pocket |
Description
Closure Type Snaps, Color Gray, Features Durable, Genuine Leather, Grey Pearl Split Cowhide, Inside Pocket, Heat Protection Type Flame-Resistance, Welding, Material Cowhide, Size 3XL, Welding Jacket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL HOWARD LEIGHT Hard Hat Mounted Ear Muffs, 26 dB, Leightning (EM7209-HL)
- EDWARDS SIGNALING HazLoc pull station (MPSR1-D45WX-GE)
- ZORO SELECT Plastic Chain, 2", 50 ft. L, Safety Orange (51012-50)
- GENUINE GRIP Shoes, Men, Hook-and-Loop, Black, PR (2030-11.5W)
- BDG Welding Jacket Split Cowhide Pearl Grey, Size S (64-1-50P-S)
- BDG Welding Jacket Grey Split Cowhide Banox FR Canvas Back, Size XL (64-1-40P-XL)
- BDG Welding Jacket Grey Split Cowhide Banox FR Canvas Back, Size X3L (64-1-40P-X3L)
- BDG Welding Jacket Grey Split Cowhide Banox FR Canvas Back, Size X2L (64-1-40P-X2L)
- BDG Welding Jacket Grey Split Cowhide Banox FR Canvas Back, Size L (64-1-40P-L)
- BDG Welding Jacket Grey Split Cowhide Banox FR Canvas Back, Size M (64-1-40P-M)
- KAREWEAR Welding Jacket, Green, Sateen w/Cane Back and Kevlar Thread, L (804GRCNL)
- Bdg Welding Protection