Shop All Welding Jackets
Bdg
Welding Jacket Grey Split Cowhide Banox FR Canvas Back, Size X3L
Mfr # 64-1-40P-X3L
Zoro # G8517617
original price:
$127.20
21% off
new price: $99.79
/ea
Free Shipping & Returns
$99.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Cowhide
- Cuff Styles Open
- Closure Type Snaps
- Heat Protection Type Flame-Resistance, Welding
Product Information
- Brand Bdg
- MFR # 64-1-40P-X3L
- Zoro # G8517617
- UPC # 063344325918
- Country of Origin Sri Lanka
- Category Welding Jackets
Dimensions
Size | 3XL |
Details
Item | Welding Jacket |
Color | Gray |
Material | Cowhide |
Cuff Styles | Open |
Closure Type | Snaps |
Heat Protection Type | Flame-Resistance, Welding |
Features | Banox(R) Flame Resistant Canvas, Durable, Genuine Leather, Grey Split Cowhide, Inside Pocket, Underarm Gussets |
Total Number of Pockets | Inside Pocket |
Description
Closure Type Snaps, Color Gray, Features Banox(R) Flame Resistant Canvas, Durable, Genuine Leather, Grey Split Cowhide, Inside Pocket, Underarm Gussets, Heat Protection Type Flame-Resistance, Welding, Material Cowhide, Size 3XL, Welding Jacket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-KO Posted Private Property Sign 11" x 11", 20PK (A03101)
- CONDOR High Visibility Vest, Orange/Red, S (53YM72)
- 3M PROTECTA Vest-Style Climbing Harness, S, Polyester (1161433)
- ACCUFORM Fire Extinguisher Sign, 18X4", ENG, SURF (MFXG584VS)
- BDG Welding Jacket Grey Split Cowhide Banox FR Canvas Back, Size XL (64-1-40P-XL)
- BDG Welding Jacket Grey Split Cowhide Banox FR Canvas Back, Size X2L (64-1-40P-X2L)
- BDG Welding Jacket Grey Split Cowhide Banox FR Canvas Back, Size M (64-1-40P-M)
- BDG Welding Jacket Banox FR Canvas, Size X2L (64-1-30C-X2L)
- BDG Welding Jacket Split Cowhide Pearl Grey, Size X3L (64-1-50P-X3L)
- BDG Welding Jacket Grey Split Cowhide Banox FR Canvas Back, Size L (64-1-40P-L)
- TILLMAN Green Jacket size S (6230S)
- Bdg Welding Jackets