Shop All Welding Jackets
Bdg
Welding Jacket Grey Split Cowhide Banox FR Canvas Back, Size L
Mfr # 64-1-40P-L
Zoro # G8516926
Free Shipping & Returns
$95.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cowhide
- Closure Type Snaps
- Color Gray
- Cuff Styles Open
- Heat Protection Type Flame-Resistance, Welding
Product Information
- Brand Bdg
- MFR # 64-1-40P-L
- Zoro # G8516926
- UPC # 063344325833
- Country of Origin Sri Lanka
- Category Welding Jackets
Dimensions
Size | L |
Details
Item | Welding Jacket |
Material | Cowhide |
Closure Type | Snaps |
Color | Gray |
Cuff Styles | Open |
Heat Protection Type | Flame-Resistance, Welding |
Features | Banox(R) Flame Resistant Canvas, Durable, Genuine Leather, Grey Split Cowhide, Inside Pocket, Underarm Gussets |
Total Number of Pockets | Inside Pocket |
Description
Closure Type Snaps, Color Gray, Features Banox(R) Flame Resistant Canvas, Durable, Genuine Leather, Grey Split Cowhide, Inside Pocket, Underarm Gussets, Heat Protection Type Flame-Resistance, Welding, Material Cowhide, Size L, Welding Jacket
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Navy Blue, 3XL (CEC2NV RG 56)
- ERGODYNE Safety Glasses, Clear Polycarbonate (52000)
- DIXON Constant Flow, Nozzle 3/4", GHT (GNB75GHT)
- KINCO Kinco Grain Cowhide Driver Gloves (98-S)
- BDG Welding Jacket Grey Split Cowhide Banox FR Canvas Back, Size X3L (64-1-40P-X3L)
- BDG Welding Jacket Grey Split Cowhide Banox FR Canvas Back, Size XL (64-1-40P-XL)
- BDG Welding Jacket Grey Split Cowhide Banox FR Canvas Back, Size M (64-1-40P-M)
- BDG Welding Jacket Banox FR Canvas, Size M (64-1-30C-M)
- BDG Welding Jacket Split Cowhide Pearl Grey, Size X3L (64-1-50P-X3L)
- BDG Welding Jacket Banox FR Canvas, Size X2L (64-1-30C-X2L)
- STEINER INDUSTRIES Hybrid Welding Jacket, 4XL, Cotton, Men (1230-4X)
- Bdg Welding Jackets