Shop All Welding Jackets
Bdg
Welding Jacket Banox FR Canvas, Size XL
Mfr # 64-1-30C-XL
Zoro # G8519507
$62.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cuff Styles Open
- Closure Type Snaps
- Color Blue/Green
- Material Cowhide
- Features Banox(R) Flame Resistant Canvas, Durable, Full Leather Collar, Inside Pocket
Product Information
- Brand Bdg
- MFR # 64-1-30C-XL
- Zoro # G8519507
- UPC # 063344322443
- Country of Origin Sri Lanka
- Category Welding Jackets
Dimensions
Size | XL |
Details
Item | Welding Jacket |
Cuff Styles | Open |
Closure Type | Snaps |
Color | Blue/Green |
Material | Cowhide |
Features | Banox(R) Flame Resistant Canvas, Durable, Full Leather Collar, Inside Pocket |
Heat Protection Type | Flame-Resistance, Welding |
Total Number of Pockets | Inside Pocket |
Description
Closure Type Snaps, Color Blue/Green, Features Banox(R) Flame Resistant Canvas, Durable, Full Leather Collar, Inside Pocket, Heat Protection Type Flame-Resistance, Welding, Material Cowhide, Size XL, Welding Jacket
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRATECH Self-Bailer, 28 x 3 1/2 In. (9935)
- INCOM Anti-Skid Tape (SG6502B)
- CONDOR Fall Protection Kit, Without Anchor, Universal, Gen Industry with Tongue Buckle Legs (35KU70)
- GLOWEAR BY ERGODYNE Quilted Bomber Jacket, Orange, 2XL (8377)
- BDG Welding Jacket Grey Split Cowhide Banox FR Canvas Back, Size XL (64-1-40P-XL)
- BDG Welding Jacket Grey Split Cowhide Banox FR Canvas Back, Size L (64-1-40P-L)
- BDG Welding Jacket Split Cowhide Pearl Grey, Size S (64-1-50P-S)
- BDG Welding Jacket Banox FR Canvas, Size X2L (64-1-30C-X2L)
- BDG Welding Jacket Banox FR Canvas, Size M (64-1-30C-M)
- BDG Welding Jacket Grey Split Cowhide Banox FR Canvas Back, Size X3L (64-1-40P-X3L)
- KAREWEAR Welding Jacket, Green, Sateen w/Cane Back and Kevlar Thread, 2XL (804GRCN2XL)
- Bdg Welding Protection