Shop All Welding Jackets
Bdg
Welding Jacket Banox FR Canvas, Size X2L
Mfr # 64-1-30C-X2L
Zoro # G8519665
product price: $67.39
/ea
$67.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue/Green
- Material Cowhide
- Cuff Styles Open
- Closure Type Snaps
- Heat Protection Type Flame-Resistance, Welding
Product Information
- Brand Bdg
- MFR # 64-1-30C-X2L
- Zoro # G8519665
- UPC # 063344325796
- Country of Origin Sri Lanka
- Category Welding Jackets
Dimensions
Size | 2XL |
Details
Item | Welding Jacket |
Color | Blue/Green |
Material | Cowhide |
Cuff Styles | Open |
Closure Type | Snaps |
Heat Protection Type | Flame-Resistance, Welding |
Features | Banox(R) Flame Resistant Canvas, Durable, Full Leather Collar, Inside Pocket |
Total Number of Pockets | Inside Pocket |
Description
Closure Type Snaps, Color Blue/Green, Features Banox(R) Flame Resistant Canvas, Durable, Full Leather Collar, Inside Pocket, Heat Protection Type Flame-Resistance, Welding, Material Cowhide, Size 2XL, Welding Jacket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Label, Machine/Equipment, 3-1/2 in. H, PK5, HWL-535-726-5PK (HWL-535-726-5PK)
- PROPPER Men Tactical Pants, 34" x 30", Black (F52944X00134X30)
- VIKING Tempest II Jacket, Black/Red, 3XL (838CR-XXXL)
- CONDOR Canvas, PolyCotton, Leather Palm, std., PR (48UR60)
- BDG Welding Jacket Banox FR Canvas, Size M (64-1-30C-M)
- BDG Welding Jacket Grey Split Cowhide Banox FR Canvas Back, Size L (64-1-40P-L)
- BDG Welding Jacket Grey Split Cowhide Banox FR Canvas Back, Size X3L (64-1-40P-X3L)
- BDG Welding Jacket Split Cowhide Pearl Grey, Size X3L (64-1-50P-X3L)
- BDG Welding Jacket Grey Split Cowhide Banox FR Canvas Back, Size XL (64-1-40P-XL)
- BDG Welding Jacket Split Cowhide Pearl Grey, Size S (64-1-50P-S)
- STEINER INDUSTRIES FR Welding Jackets, 4XL, Cotton, Men (1038-4X)
- Bdg Workwear and Protective Clothing