Shop All Cut-Resistant Gloves
Bdg
Waterproof, Touchscreen, Lined HPPE Green Sandy Nitrile Palm, Size XS (6)
Mfr # 99-9-9625-6
Zoro # G801114095
product price: $27.89
/pr
$27.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A6
- Color Gray, Green
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm
- Glove Coating Finish Sandy
Product Information
- Brand Bdg
- MFR # 99-9-9625-6
- Zoro # G801114095
- UPC # 063344433262
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | XS |
Glove Length | 9 in |
Glove Length Style | Standard |
Size- Alpha | XS |
Size- Numeric | 6 |
Description
Knit Gloves, ANSI/ISEA Cut Level A6, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Available, Additional Hazard Protection Cut-Resistant, Glove Insulation Material Acrylic, Standards ANSI/ISEA 105-2016, EN 388 2016, EN 374-2, Insulated Yes, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Grip, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (RDT-QC/UBK)
- UNIVERSAL SECURITY INSTRUMENTS Carbon Monoxide Alarm, Electrochemical Sensor, 85 dB @ 10 ft Audible Alert (MC304SB)
- BEST BARRIER A5 Cut Resistant, Black, Luxfoam Coated Glove, S, (CA5638S3)
- JACKSON SAFETY Acetate Face Shield 8x12 CLR Reusable Face Protect (29078)
- BDG Seamless Knit HPPE Cut Resistant Grey Polyurethane Palm, Size X3L (12) (99-1-9780-12)
- BDG Seamless Knit HPPE Cut Resistant HiViz Yellow Impact Prote, Shrink Wrapped, Size XL (10) (99-1-9790-10-K)
- BDG Grey 18G Cut Resistant Seamless Knit HPPE Grey PU Palm, Size L (9) (99-1-9770-9)
- BDG Grain Pearl Goatskin Gauntlet Kevlar Lining, Size M (20-1-1605-M)
- BDG Grey HPPE Cut Resistant Grey Sandy Nitrile Palm, Size XL (10) (99-1-9626-10)
- BDG Seamless Knit Kevlar Cut Resistant Black Foam Nitrile Palm, Size S (7) (99-1-9720-7)
- MAGID DROC GPD482 AeroDex 18Gauge Extremely Lightweight PU Coated Work Glove Cut Level A4 (GPD482-11)
- Bdg Gloves & Hand Protection