Shop All Leather Driver's Gloves
Bdg
VF, Leather Gloves, Cowhide, 61JZ82, PR
Mfr # 30-9-273-K
Zoro # G601844086
product price: $3.75
/pr
Sold in multiples of 12 for $45.00
$45.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size Universal
- Palm Material Cowhide
- Glove Back Material Cotton
- Thumb Style Wing
- Leather Palm Process Split
Product Information
- Brand Bdg
- MFR # 30-9-273-K
- Zoro # G601844086
- UPC # 063344380603
- Country of Origin China
- Category Leather Driver's Gloves
Dimensions
Glove Size | Universal |
Details
Palm Material | Cowhide |
Glove Back Material | Cotton |
Thumb Style | Wing |
Leather Palm Process | Split |
Item | Leather Gloves |
Glove Cut | Gunn |
Leather Glove Style | Drivers |
Knuckle Protection Material | Leather |
Glove Materials | Cotton, Cowhide |
Cuff Style | Safety |
Leather Glove Liner Type | Fleece Liner |
Series | 30-9-273 |
Hand Protection Style | Glove |
Palm Style | Single Layer |
Finger Coverage | Full Finger |
Minimum Temperature | Not Rated |
Description
Leather Gloves, Hand Protection Style Glove, Leather Glove Style Drivers, Finger Coverage Full Finger, Thumb Style Wing, Cuff Style Safety, Glove Liner Material Not Applicable, Minimum Temperature Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FALLTECH Self Retracting Lifeline, 20 ft., Blue (7276BWR)
- VISIONAID VisionAid Lens Cleaning Liquids (1LCL2112)
- VERSATEX VersaTex Multipurpose Rubber Mat 36inx 6 (9M-110-36C-5)
- WERNER SoftCoil Arc Flash Lanyard (C813200)
- BDG Grain Deerskin Driver Tan, Shrink Wrapped, Size M (20-1-366-M-K)
- BDG Grain Pearl Goatskin Driver w/ Thinsulate C100 Lining, Shrink Wrapped, Size M (20-9-1610-M-K)
- BDG Grain Deerskin Driver Tan, Size S (20-1-366-S)
- BDG Pearl Goatskin Driver w/Backhand Protection, Shrink Wrapped, Size XL (20-1-5000-XL-K)
- BDG Grain Pearl Goatskin Driver w/ Thinsulate C100 Lining, Shrink Wrapped, Size L (20-9-1610-L-K)
- BDG Pearl Goatskin Driver w/Backhand Protection, Shrink Wrapped, Size M (20-1-5000-M-K)
- SOTERIA GLOVE Select Grain Cowhide Leather Driver, Size: L, 12 Pairs/PK (I2032/L)
- Bdg Leather Driver's Gloves