Shop All Cut-Resistant Gloves
Bdg
Touch Tech Black 13G Seamless Knit HPPE Cut Resistant, Size S (7)
Mfr # 99-1-9778-7
Zoro # G8663652
product price: $19.99
/pr
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A4
- Glove Coating Material Foam Nitrile
- Glove Coating Coverage Palm
- Color Black
- Glove Coating Finish Sandy
Product Information
- Brand Bdg
- MFR # 99-1-9778-7
- Zoro # G8663652
- UPC # 063344361299
- Country of Origin Multiple
- Category Cut-Resistant Gloves
Dimensions
Glove Size | S |
Glove Length | 9 in |
Glove Length Style | Standard |
Size- Numeric | 7 |
Size- Alpha | S |
Description
Coated Gloves, ANSI/ISEA Cut Level A4, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Additional Hazard Protection None, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIONEER Traffic Coverall, Hi-Vis, Yw, Polyester, L (V1070160U-L)
- BROTHER Pre Cut Label Stock Roll (BMSLT406CNT)
- BRADY Banding Tape, Gray, 2 In. W (36312)
- BUENA Fire Extinguisher Cabinet, Semi Recessed, 26 3/4 in Height, 10 lb (7162-A-19)
- BDG Touch Tech Black 13G Seamless Knit HPPE Cut Resistant, Size XL (10) (99-1-9778-10)
- BDG Seamless Knit Dyneema Cut Resistant Hi-Viz Yellow PUFoam Pal, Size L (9) (99-1-9761-9)
- BDG Cut Resistant Gloves, A5 Cut Level, Uncoated, S, 1 PR (20-1-10751-S)
- BDG Seamless Knit HPPE Cut Resistant Grey Polyurethane Palm, Size M (8) (99-1-9780-8)
- BDG Grey 18G Seamless Knit HPPE Cut Resistant Black NBR Foam, Size X2L (11) (99-1-9772-11)
- BDG Seamless Knit HPPE Cut Resistant HiViz Yellow Impact Prote, Shrink Wrapped, Size XL (10) (99-1-9790-10-K)
- MILWAUKEE TOOL Level 4 Cut Resistant Latex Dipped Winter Insulated Gloves - X-Large (48-73-7943)
- Bdg Cut-Resistant Gloves