Shop All Leather Driver's Gloves
Bdg
Specialty Driver Gloves, Goatskin, XL, PR
Mfr # 20-1-10696-XL
Zoro # G6058141
original price:
$37.60
39% off
new price: $22.89
/pr
$22.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sold As Pair
- Stitching Material Kevlar(R)
- Color Yellow
- Thumb Style Wing
- Leather Palm Type Goatskin
Product Information
- Brand Bdg
- MFR # 20-1-10696-XL
- Zoro # G6058141
- UPC # 063344351870
- Country of Origin China
- Category Leather Driver's Gloves
Dimensions
Cuff Length | 5 in |
Glove Size | XL |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Impact-Resistant, Leather Glove Style Drivers, ANSI/ISEA Impact Level 2, Finger Coverage Full Finger, Stitching Material Kevlar(R), Insulated No, Sold As Pair, Leather Coverage Style Full Leather, Standards ANSI/ISEA 138, EN 388, Glove Hand Style Left and Right, Thumb Style Wing, Cuff Style Gauntlet, Glove Liner Material Cotton, Leather Grade Premium, Oil-Resistant No, Minimum Temperature Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VISIONTRON Urn Top Rope Post, Polished Chrme (ST400S-PC)
- DURHAM MFG Safety Cabinet, Manual Close, 4 gal., Yellow (1004M-50)
- MCR SAFETY Driver Gloves, Cow Grain Lthr, Cream, XS, PR (3201XS)
- NMC Caution Stand Clear Of Door Sign, C399RB (C399RB)
- BDG Grain Cowhide Driver HiViz Spandex Back Orange, Size M (20-1-1582-M)
- BDG Grain Deerskin Driver Tan, Size L (20-1-366-L)
- BDG Lined Split Deerskin Driver, Large, PR (20-9-327-L)
- BDG Grain Pearl Goatskin Driver, Size S (20-1-1610-S)
- BDG Grain Deerskin Driver Ladies Tan, Size M (20-1-365-M)
- BDG Grain Deerskin Driver Tan, Size S (20-1-366-S)
- MCR SAFETY Gloves, M, PR (MU3624M)
- Bdg Leather Driver's Gloves