Shop All Cut-Resistant Gloves
Bdg
Seamless Knit Kevlar Cut Resistant Black Foam Nitrile Palm, Size M (8)
Mfr # 99-1-9720-8
Zoro # G8664063
original price:
$10.99
15% off
new price: $9.29
/pr
$9.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A2
- Glove Coating Material Foam Nitrile
- Glove Coating Coverage Palm
- Color Black/Yellow
- Glove Coating Finish Rough
Product Information
- Brand Bdg
- MFR # 99-1-9720-8
- Zoro # G8664063
- UPC # 063344175186
- Country of Origin Sri Lanka
- Category Cut-Resistant Gloves
Dimensions
Glove Size | M |
Glove Length | 5 in |
Glove Length Style | Standard |
Size- Alpha | M |
Size- Numeric | 8 |
Description
Coated Gloves, ANSI/ISEA Cut Level A2, Glove Style Knit, Knit Material Kevlar(R), ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Additional Hazard Protection None, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMBERLAND PRO Size 12 Unisex 6 in Work Boot Composite Work Boot, Brown (89697)
- AZUSA SAFETY Economy 13 ga. Nylon Gloves, Polyurethane Palm Coating, Black, XS (N10556)
- 2W INTERNATIONAL Flame Retardant Rain Suit, Medium, Yellow (40-SD FR M)
- ERB SAFETY Vest with Pockets, Economy, Hi-Viz, Lime, M (61629)
- BDG Seamless Knit Kevlar Cut Resistant Black Foam Nitrile Palm, Size S (7) (99-1-9720-7)
- BDG Gold Grain Brown Split Cowhide Cut Resistant Liner, Size X2L (60-1-1818KV-X2L)
- BDG Lined Grey HPPE Black Sandy Nitrile Palm w/ Impact, Size M (8) (99-9-9791-8)
- BDG Grey HPPE Blue Sandy Nitrile Palm Impact, Size XS (6) (99-1-9792-6)
- BDG Grey 18G Seamless Knit HPPE Cut Resistant Black NBR Foam, Shrink Wrapped, Size S (7) (99-1-9772-7-K)
- BDG Seamless Knit Green/Black Fr Yarn, TPR with Black Bi Polymer, Size M (8) (99-1-9677-8)
- MAGID D-ROC GPD820 Lightweight NitriX Palm Coated Work Gloves – Cut Level A6 (GPD8209)
- Bdg Cut-Resistant Gloves