Shop All Cut-Resistant Gloves
Bdg
Seamless Knit HPPE Cut Resistant Grey Polyurethane Palm, Size X3L (12)
Mfr # 99-1-9780-12
Zoro # G0205227
product price: $5.95
/pr
$5.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A2
- Glove Coating Material Polyurethane
- Glove Coating Coverage Palm
- Color Gray
- Glove Coating Finish Smooth
Product Information
- Brand Bdg
- MFR # 99-1-9780-12
- Zoro # G0205227
- UPC # 063344434702
- Country of Origin Multiple
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 3XL |
Glove Length | 9.75 in |
Glove Length Style | Standard |
Size- Alpha | 3XL |
Size- Numeric | 12 |
Description
Coated Gloves, ANSI/ISEA Cut Level A2, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 6, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Rated, EN 388 Rating 4242B, Standards ANSI/ISEA 105-2016, EN388 2016, Insulated No, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Notice Sign, 7" Height, Rigid Plastic, Please Do Not Flush Following Sanitary Sign, Landscape (OS-NS-P-710-L-17385)
- CONDOR Antistatic Gloves, S, Nylon/Carbon, PK12 (19L033)
- 5.11 Stryke Pant, Khaki, 42 30 (74369)
- CONDOR Elec. Glove Protector, 8, Beige/Orange, PR (4FPF8)
- BDG Seamless Knit HPPE Cut Resistant Grey Polyurethane Palm, Size XS (6) (99-1-9780-6)
- BDG Lined Grey HPPE Black Sandy Nitrile Palm w/ Impact, Shrink Wrapped, Size XL (10) (99-9-9791-10-K)
- BDG Leather Gloves, M (20-1-10753-M)
- BDG 13 Gauge Seamless Knit HPPE w/ Flat Transparent Silicone Dip, Size M (8) (99-1-9632-8)
- BDG Goatskin Driver w/ Cut Resistant Liner, Size L (20-9-1871-L)
- BDG Lined Grey HPPE Black Sandy Nitrile Palm w/ Impact, Shrink Wrapped, Size L (9) (99-9-9791-9-K)
- MAGID DROC DX Technology DXG42 13gauge Polyurethane Palm Coated Work Glove Cut Level A4 (DXG42-10)
- Bdg Cut-Resistant Gloves