Shop All Cut-Resistant Gloves
Bdg
Seamless Knit HPPE Cut Resistant Grey Polyurethane Palm, Size L (9)
Mfr # 99-1-9780-9
Zoro # G8664160
Sold in multiples of 12 for $77.88
$77.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A2
- Size L
- Color Gray
- Glove Coating Coverage Palm and Fingers
- Glove Coating Material Polyurethane
Product Information
- Brand Bdg
- MFR # 99-1-9780-9
- Zoro # G8664160
- UPC # 063344364665
- Country of Origin Multiple
- Category Cut-Resistant Gloves
Dimensions
Glove Size | L |
Size | L |
Glove Length | 9" |
Glove Length Style | Standard |
Size- Alpha | L |
Size- Numeric | 9 |
Description
Coated Gloves, ANSI/ISEA Cut Level A2, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 6, Hand Protection Style Glove, EN 388 Rating 4242B, Insulated No, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLS LAMONT Gloves Wells Lamont (1178XL)
- MECHANIX WEAR Mechanix Wear M-Pact Tactical Gloves, Synthetic Leather/D30 Palm Padding, Coyote, XL (MPT-72-011)
- BRADY Notice Sign, 7X10", Blk and Ble/White, Legend: Water Shut Off, 127357 (127357)
- TINGLEY XL Class 3 Hi-Vis Bomber Jacket, Yellow (J26112)
- BDG Seamless Knit HPPE Cut Resistant Grey Polyurethane Palm, Size M (8) (99-1-9780-8)
- BDG Seamless Knit HPPE Cut Resistant Grey Polyurethane Palm, Size XL (10) (99-1-9780-10)
- BDG Seamless Knit HPPE Cut Resistant Grey Polyurethane Palm, Size S (7) (99-1-9780-7)
- BDG Waterproof, Touchscreen, Lined HPPE Green Sandy Nitrile Palm, Size XS (6) (99-9-9625-6)
- BDG Grey HPPE Orange Sandy Nitrile Palm Impact, Size S (7) (99-1-9791-7)
- BDG Oil Resist Cut Resist C100 Lined Goatskin 3" Gauntlet w/Impa, Size X2L (20-9-10753-X2L)
- HEXARMOR Safety Gloves, XXL, PR (2051-XXL (11))
- Bdg Gloves & Hand Protection