Shop All Coated Gloves
Bdg
Seamless Knit HiViz Yellow Nylon 15G Nitrile Knuckle Dip, Size S (7)
Mfr # 99-1-9611KD-7
Zoro # G8664492
product price: $3.99
/pr
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Coating Material Foam Nitrile
- Glove Coating Coverage 3/4
- Color Black/Yellow
- Silicone-Free No
- Glove Coating Finish Sandy
Product Information
- Brand Bdg
- MFR # 99-1-9611KD-7
- Zoro # G8664492
- UPC # 063344368878
- Country of Origin China
- Category Coated Gloves
Dimensions
Glove Size | 7 |
Glove Length | 9 in |
Glove Length Style | Standard |
Description
Coated Gloves, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Additional Hazard Protection None, Glove Coating Cover 3/4, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Drum Label, 6 In. W, 6 In. H, PK100 (121437)
- C.H. HANSON Letter Set, 1/4 In. H, Steel (25900)
- IRONWEAR Raptor Type II Non-Vented Safety Helmet (3975-S)
- TOUGH DUCK Men's High-visibility Orange Polyester Bomber Jacket size XL (S41311)
- BDG Seamless Knit HiViz Yellow Nylon 15G Nitrile Knuckle Dip, Size XL (10) (99-1-9611KD-10)
- BDG Seamless Knit Grey Nylon 15G Black NFT Palm, Size XL (10) (99-1-9605-10)
- BDG 15G Touch Screen Cut Resistant w/Nitrile Foam Coating, Size M (8) (99-1-9500-8)
- BDG Seamless Knit Light Blue PolyCotton Blue Crinkle Latex Palm, Size M (8) (99-1-275BP-8)
- BDG Seamless Knit Light Blue PolyCotton Blue Crinkle Latex Palm, Size L (9) (99-1-275BP-9)
- BDG Seamless Knit Light Blue PolyCotton Blue Crinkle Latex Palm, Size XL (10) (99-1-275BP-10)
- SHOWA VF, Coated Gloves, Blk/Gr, XL, 3RUG3, PR (BO500BXL-V)
- Bdg Coated Gloves