Bdg

Seamless Knit Grey Nylon 15G Black NFT Palm, Shrink Wrapped, Size XS (6)


original price: $5.84
11% off
new price: $5.15
/pr
Sold in multiples of 12 for $61.80

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Gray
  • Glove Coating Material Nitrile
  • Glove Coating Coverage Palm
  • ANSI/ISEA Abrasion Level Not Rated
  • Silicone-Free Yes
See all product information

Product Information

  • Brand Bdg
  • MFR # 99-1-9605-6-K
  • Zoro # G501802407
  • UPC #
    063344430049
  • Country of Origin Multiple
  • Category Coated Gloves

Dimensions

Glove Size 6
Glove Length 10 in

Description

Coated Gloves, ANSI/ISEA Cut Level Not Rated, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 407 Contact Heat Level 1 sec, EN 388 Rating 4131X, Standards ANSI/ISEA 105, EN 388, EN 407, Insulated No, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Glove Performance High Dexterity, High Grip, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.