Shop All Coated Gloves
Bdg
Seamless Knit Black Nylon Black Polyurethane Palm, Size L (9)
Mfr # 99-1-9802-9
Zoro # G9758285
product price: $1.95
/pr
Sold in multiples of 12 for $23.40
$23.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L ( 9 )
- Color Black
- Glove Coating Material Polyurethane
- Glove Coating Coverage Palm
- ANSI/ISEA Abrasion Level 3
Product Information
- Brand Bdg
- MFR # 99-1-9802-9
- Zoro # G9758285
- UPC # 063344257950
- Country of Origin Multiple
- Category Coated Gloves
Dimensions
Glove Size | 9 |
Size | L ( 9 ) |
Glove Length | 9.25 in |
Glove Length Style | Standard |
Size- Alpha | L |
Size- Numeric | 9 |
Size (Numeric) | 9 |
Description
Coated Gloves, ANSI/ISEA Cut Level A1, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, EN 388 Rating 4131X, Insulated No, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Safety First Sign, 14"W, 10 H, 0.040" Thick, U7-1228-NA_14x10 (U7-1228-NA_14x10)
- RIVER CITY Classic Rain Coat, Medium, Yellow (200CM)
- AZUSA SAFETY Duradex 15 ga. Gray Nylon/Spandex Work Gloves, Black Nitrile 3/4 Coating, 2XL (DX1040)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Rigid Plastic, NOTICE Sprinkler Riser Room Sign, Landscape (OS-NS-P-1014-L-16613)
- BDG Seamless Knit White Nylon White Polyurethane Palm, Shrink Wrapped, Size L (9) (99-1-9880-9-K)
- BDG PU Coated 18 ga. HPPE, Large (99-1-9640-9-K)
- BDG 15 Gauge Blue HPPE/Glass with NBR Palm Net Zero, Size XS (6) (99-1-8120-6)
- BDG 15G Nylon Liner Nitrile Palm Dipped, Size XL (10) (99-1-9870-10)
- BDG Coated Gloves, Safety, 11" L (99-1-9393)
- BDG 18 Gauge Seamless Knit Black Sandy Nitrile TPR Backhand, Shrink Wrapped, Size XL (10) (99-1-9631-10-K)
- PYRAMEX Value Micro-Foam Nitrile Gloves, 15G Nylon and Spandex, Size XL, 12PK (GL615XL)
- Bdg Gloves & Hand Protection