Shop All Rain Pants
Bdg
Rain Pants Flame Resistant PVC/Poly/PVC Bib Pants, Size X3L
Mfr # 95-1-901FRP-X3L
Zoro # G803161301
product price: $6.39
/ea
Sold in multiples of 2 for $12.78
$12.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3XL
- Color Yellow
- Material PVC/Polyester with FR Treated Fabric
Product Information
- Brand Bdg
- MFR # 95-1-901FRP-X3L
- Zoro # G803161301
- UPC # 63344357957
- Country of Origin China
- Category Rain Pants
Dimensions
Size | 3XL |
Details
Item | Rain Bib Pants |
Color | Yellow |
Material | PVC/Polyester with FR Treated Fabric |
Description
PVC/polyester w/FR treated fabric; Snap fly front, elasticized suspenders; Ankle & waist adjustments; Non-conductive rustproof hardware; Electronically sealed waterproof seams
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Open Road 150D Bib Pants - Grn (2910PG-XL)
- DUPONT Tyvek 400 Hooded Disposable Coveralls, 3XL, Zipper, Elastic Wrist, Elastic Ankle, White, 6 Pack (TY127SWH3X0006G1)
- ZORO SELECT Calibration Tubing, Tygon, 1/4 In x 10 ft. (TY2002-10)
- IDEAL Wire Marker Booklet, 46-90 (775104)
- BDG Rain Pants Flame Resistant PVC/Poly/PVC Bib Pants, Size XL (95-1-901FRP-XL)
- BDG Rain Pants Flame Resistant PVC/Poly/PVC Bib Pants, Size L (95-1-901FRP-L)
- VIKING Open Road Safety W Pant Green (D6323WPG-XXXXL)
- TINGLEY Eagle Rain, Pants, Unrated, Yellow, L (P21107)
- VIKING Viking Journeyman 420D Bib Pant Yellow (3300P-XL)
- TOUGH DUCK Hi-Vis Rain Pants, XL, Orange (S37411)
- TINGLEY Pant, Breathable Waterproof, XL, Black (P27113)
- Bdg Rain Gear