Shop All Rain Pants
Bdg
Rain Pants Flame Resistant PVC/Poly/PVC Bib Pants, Size M
Mfr # 95-1-901FRP-M
Zoro # G403161367
Sold in multiples of 2 for $12.70
$12.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Color Yellow
- Material PVC/Polyester with FR Treated Fabric
- Length 2.1
Product Information
- Brand Bdg
- MFR # 95-1-901FRP-M
- Zoro # G403161367
- UPC # 63344357919
- Country of Origin China
- Category Rain Pants
Dimensions
Size | M |
Length | 2.1 |
Details
Item | Rain Bib Pants |
Color | Yellow |
Material | PVC/Polyester with FR Treated Fabric |
Description
PVC/polyester w/FR treated fabric; Snap fly front, elasticized suspenders; Ankle & waist adjustments; Non-conductive rustproof hardware; Electronically sealed waterproof seams
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Thermal Transfer Label, White, Labels/Roll: 3000 (THT-136-499-3)
- BERTECH Safety Warning Hazard Floor Tape, 4 In. Wide x 54 Feet Long, Black and Yellow Stripes (BERST-4BY)
- BADGER Fire Extinguisher, 20A:160B:C, Dry Chemical, 50 lb (50MB)
- GVS-RPB RPB Safety Nova 3 Head Liner Kit (NV3-734)
- BDG Rain Pants Flame Resistant PVC/Poly/PVC Bib Pants, Size L (95-1-901FRP-L)
- BDG Rain Pants Flame Resistant PVC/Poly/PVC Bib Pants, Size XL (95-1-901FRP-XL)
- VIKING Open Road Safety Pant Green (D6323PG-L)
- VIKING Open Road Safety Pant Green (D6323PG-XXXL)
- NASCO Rain Pants, Hi-Vis Yellow/Green, L (101PFYL)
- OCCUNOMIX Rain Pants, Yellow, 5XL, Fits Waist 60 to 62" (LUX-TRPNT-Y5X)
- GUARDIAN Air Weave Breathable Rain Pants (967 Y SM REG)
- Bdg Rain Pants