Shop All Welding Gloves
Bdg
PR, Welding Gloves, Universal
Mfr # 60-1-7803B
Zoro # G8211974
product price: $11.35
/pr
$11.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Palm Material Cowhide
- Glove Leather Grade A
- Cuff Material Cowhide
- Glove Cut Gunn
- Thumb Style Wing
Product Information
- Brand Bdg
- MFR # 60-1-7803B
- Zoro # G8211974
- UPC # 063344255239
- Country of Origin China
- Category Welding Gloves
Dimensions
Glove Size | Universal |
Description
Welding Gloves, Welding Glove Application Stick, Glove Back Material Cowhide, Glove Leather Grade A, Thumb Style Wing, Glove Cut Gunn, Glove Size Universal, Color Blue, Cuff Material Cowhide, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEESE Outerwear Economy Series 48" Rain Coat-Black-6X (10165-31-2-BLK-6X)
- SPILFYTER Wastewater Classifier Tube Kit (580001)
- QEP F3 Stabilizer Knee Pads with Memory Foam, Gel Cushion and Neoprene Fabric Liner (79642)
- HONEYWELL UVEX Safety Glasses, Gray Scratch-Resistant (SVP207)
- BDG Lined Split Cowhide Welding Mitt, PR, Universal PR (64-9-666BF-7)
- BDG Gander TIG Welding Glove Split Cow Back Grain Goatskin Palm, Size L (60-1-1722-L)
- BDG Gander TIG Welding Glove Split Cow Back Grain Goatskin Palm, Shrink Wrapped, Size S (60-1-1722-S-K)
- BDG Gander Brand Gold Grain Pigskin w/ Brown Split Cowhide Gaun, Size X2L (60-1-1830-X2L)
- BDG PR, Welding Gloves, L, Gauntlet, 5" Cuff L (64-1-888)
- BDG Welding Gloves, PR (60-1-1818KV-XS-K)
- MCR SAFETY MIG/TIG Welding Gloves, Cowhide Palm, L, 12PK (4952L)
- Bdg Welding Gloves