Shop All Anti-Vibration Gloves
Bdg
PR, Leather Gloves, XL/10
Mfr # 20-1-10015-XL
Zoro # G300892555
product price: $10.49
/pr
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Palm Material Synthetic Leather
- Insulated No
- ANSI/ISEA Cut Level Not Tested
- ANSI/ISEA Puncture Level Not Rated
- Thumb Style Wing
Product Information
- Brand Bdg
- MFR # 20-1-10015-XL
- Zoro # G300892555
- UPC # 063344353324
- Country of Origin China
- Category Anti-Vibration Gloves
Dimensions
Glove Size | XL |
Glove Length | 9 in |
Description
Leather Gloves, Additional Hazard Protection None, Glove Style Cut and Sewn, Palm Style Padded, Hand Protection Style Glove, ANSI/ISEA Impact Level Not Tested, Cuff Style Slip-On, Insulated No, Palm Material Synthetic Leather, Glove Liner Material Unlined, Glove Back Material Neoprene, Spandex(R), Glove Back Color Black, Glove Construction Cut and Sewn, Knuckle Protection Material Neoprene, Touchscreen Compatible No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Marker, Adhesive, White, (Arrow), PK5, 91885-PK (91885-PK)
- ACCUFORM Hard Hat Label, 1 In. H, 4 In. W, PK16, Legend Style: Blank (LHR104RD)
- UTILITY PRO Ladies Jacket, Hi-Vis, XL, Blk/Yellow (UHV668-XL)
- POLYCO Shoe Covers, M, Blue, PK200 (49310)
- BDG PR, Leather Gloves, 2XL/11 (20-1-10015-X2L)
- BDG PR, Leather Gloves, L/9 (20-1-10015-L)
- BDG Goatskin Driver w/ Backhand Protection, Size X2L (20-1-1870-X2L)
- BDG Goatskin 5" gauntlet w/ Backhand Protection, Size S (20-1-1875-S)
- BDG Goatskin Cut Resistant 3" gauntlet w/ Backhand Protection, Size X3L (20-9-1883-X3L)
- BDG Mechanics Gloves, Black/Gray, Slip-On, M (20-1-10008-M)
- IRONCLAD PERFORMANCE WEAR Anti-Vibratn Gloves, 2XL, Grn/Blk/Yllw, PR (VIB-RIG-06-XXL)
- Bdg Gloves & Hand Protection