Shop All Anti-Vibration Gloves
Bdg
PR, Leather Gloves, L/9
Mfr # 20-1-10015-L
Zoro # G900892603
product price: $10.49
/pr
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Palm Material Synthetic Leather
- Insulated No
- ANSI/ISEA Cut Level Not Tested
- Thumb Style Wing
- Glove Length 9 in
Product Information
- Brand Bdg
- MFR # 20-1-10015-L
- Zoro # G900892603
- UPC # 063344353317
- Country of Origin China
- Category Anti-Vibration Gloves
Dimensions
Glove Size | L |
Glove Length | 9 in |
Description
Leather Gloves, Additional Hazard Protection None, Glove Style Cut and Sewn, Palm Style Padded, Hand Protection Style Glove, ANSI/ISEA Impact Level Not Tested, Cuff Style Slip-On, Insulated No, Palm Material Synthetic Leather, Glove Liner Material Unlined, Glove Back Material Neoprene, Spandex(R), Glove Back Color Black, Glove Construction Cut and Sewn, Knuckle Protection Material Neoprene, Touchscreen Compatible No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Sign, Hearing Protection Required In Manufacturing, 14in X 10in Plastic, 14" W, 10" H, Lndscp (OS-NS-P-1014-L-13383)
- MSA SAFETY Front Brim Hard Hat, Type 1, Class C, Pinlock (4-Point), White (460018)
- BDG Seamless Knit Green/Black Fr Yarn, TPR with Black Bi Polymer, Size M (8) (99-1-9677-8)
- PIG PIG Drop-Ceiling Leak Diversion System, 6 lb. (TLS366)
- BDG PR, Leather Gloves, XL/10 (20-1-10015-XL)
- BDG PR, Leather Gloves, 2XL/11 (20-1-10015-X2L)
- BDG Goatskin Cut Resistant 3" gauntlet w/ Backhand Protection, Size X3L (20-9-1883-X3L)
- BDG Goatskin Driver w/ Backhand Protection, Size X2L (20-1-1870-X2L)
- BDG Goatskin Cut Resistant 3" gauntlet w/ Backhand Protection, Size XL (20-9-1883-XL)
- BDG Goatskin 5" gauntlet w/ Backhand Protection, Size S (20-1-1875-S)
- IMPACTO Glove W/Elastic Wrist Support Lrg, PR (ER509L)
- Bdg Anti-Vibration Gloves