Shop All Leather Driver's Gloves
Bdg
Pearl Goatskin Driver w/Backhand Protection, Size X3L
Mfr # 20-1-5000-X3L
Zoro # G604663455
$15.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Gray
- Material Goatskin
- Standards ANSI Cut Level A6, ANSI Abrasion Level 4, ANSI Puncture Level 4, ANSI Impact Level 2
Product Information
- Brand Bdg
- MFR # 20-1-5000-X3L
- Zoro # G604663455
- UPC # 63344440048
- Country of Origin Pakistan
- Category Leather Driver's Gloves
Details
Item | Leather Gloves |
Color | Black/Gray |
Material | Goatskin |
Standards | ANSI Cut Level A6, ANSI Abrasion Level 4, ANSI Puncture Level 4, ANSI Impact Level 2 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Cut Resistant Coated Gloves, A1 Cut Level, Polyurethane, 8, 1 PR (11-421)
- GLOBAL INDUSTRIAL Frameless Safety Glasses, Side Shields, Anti-Fog, Clear Lens, Black Frame (708404CL)
- PIP 12" Chemical Resistant Gloves, Natural Rubber Latex, M, 12PK (48-L162Y/M)
- BRADY HVAC Fl Replacement Rcd Tag, Bk/Yel, PK10 (86558)
- BDG Grain Deerskin Driver Tan, Size XL (20-1-366-XL)
- BDG Grain Sheepskin Driver Gold, Size XL (20-1-340-XL)
- BDG Grain Pearl Goatskin Driver, Shrink Wrapped, Size S (20-1-1610-S-K)
- BDG Pearl Goatskin Driver w/Backhand Protection, Shrink Wrapped, Size M (20-1-5000-M-K)
- BDG Grain Pearl Goatskin Driver Kevlar Lining, Shrink Wrapped, Size M (20-1-1600-M-K)
- BDG Pearl Goatskin Driver w/Backhand Protection, Size XL (20-1-5000-XL)
- SUPERIOR GLOVE Gloves, Grain Goatskin, M, PK 12 (378GKTAM)
- Bdg Leather Driver's Gloves