Shop All Mechanics Gloves
Bdg
Mechanics Gloves, XS ( 6 ), Black
Mfr # 20-1-104-XS
Zoro # G901259818
$15.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Cuff Style Slip-On
- Glove Length 7 1/2 in
- Palm Construction Grip-Coated
- Finger Coverage Full Finger
Product Information
- Brand Bdg
- MFR # 20-1-104-XS
- Zoro # G901259818
- UPC # 063344333326
- Country of Origin China
- Category Mechanics Gloves
Dimensions
Glove Size | XS (6) |
Glove Length | 7 1/2 in |
Size- Numeric | 6 |
Size- Alpha | XS |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Not Tested, Palm Style Grip-Coated, Hand Protection Style Glove, Backing Style Neoprene with TPR Knuckle Protection, Cuff Style Slip-On, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Neoprene, Glove Back Color Black, Glove Construction Cut and Sewn, Glove Coating Material Silicone, Touchscreen Compatible No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Resident Parking Sign, 18" x 12, T1-1034-EG_12x18 (T1-1034-EG_12x18)
- TIMBERLAND PRO Size 10-1/2 Men's 6 in Work Boot Steel Work Boot, Brown (52562)
- FIBRE-METAL BY HONEYWELL Faceshield Bracket (FM70)
- HEXARMOR Safety Gloves, 10 4/5 in, Left n Right, PR1 (4073-XXL (11))
- BDG Mechanics Gloves, 2XL ( 11 ), Black/Blue (20-1-10605N-X2L)
- BDG Mechanics Gloves, L ( 9 ), Black (20-1-10605B-L)
- BDG Mechanics Gloves, M ( 8 ), Black/Blue (20-1-10605N-MK)
- BDG Mechanics Gloves, XL ( 10 ), Black/Blue (20-1-10603N-XL)
- BDG Mechanics Gloves, XL ( 10 ), Black/ Yellow (20-1-10609-XL)
- BDG Mechanics Gloves, XL ( 10 ), Black (20-1-10605B-XL)
- MCR SAFETY Mechanics Glove, L, Full Finger, PR (914L)
- Bdg Mechanics Gloves