Shop All Mechanics Gloves
Bdg
Mechanics Gloves, XL ( 10 ), Black/White
Mfr # 20-9-816-BXL
Zoro # G1952926
original price:
$38.88
57% off
new price: $16.55
/pr
$16.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/White
- Cuff Style Hook-and-Loop
- Glove Length 9 in
- Application General Purpose
- Palm Construction Reinforced
Product Information
- Brand Bdg
- MFR # 20-9-816-BXL
- Zoro # G1952926
- UPC # 063344202080
- Country of Origin China
- Category Mechanics Gloves
Dimensions
Glove Size | XL (10) |
Glove Length | 9 in |
Size- Alpha | XL |
Size- Numeric | 10 |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Not Tested, Palm Style Reinforced, Hand Protection Style Glove, Backing Style Spandex, Cuff Style Hook-and-Loop, Glove Insulation Material Thinsulate, Insulated Yes, Palm Material Goatskin, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Spandex(R), Glove Back Color Black, Glove Construction Cut and Sewn, Touchscreen Compatible No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Cartridge, Bayonet, OV, CL, SD, CD, HC, Yellow, 2 PK, NIOSH 42 CFR 84 (815357)
- WELLS LAMONT Palmino Lthr Glov Xxl (5127XX)
- NMC Final Exit Sign (50F-3SN-R)
- GENERAL ELECTRIC Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, L, Blue (GG600L)
- BDG Mechanics Gloves, L ( 9 ), Black/Yellow (20-1-10603Y-LK)
- BDG Mechanics Gloves, M ( 8 ), Black/Blue (20-1-10603N-M)
- BDG Mechanics Gloves, 2XL ( 11 ), Black (20-1-10605B-X2L)
- BDG Mechanics Gloves, L ( 9 ), Black/Blue (20-1-10605N-LK)
- BDG Mechanics Gloves, S ( 7 ), Black/Yellow (20-1-1214-S)
- BDG Mechanics Gloves, Black/Yellow, Padded (20-1-1214-L)
- MILWAUKEE TOOL Free-Flex Work Gloves - Medium, Medium, Red/Black (48-22-8711)
- Bdg Mechanics Gloves