Shop All Mechanics Gloves
Bdg
Mechanics Gloves, XL ( 10 ), Black/Red
Mfr # 20-1-10603R-XL
Zoro # G8091994
product price: $10.55
/pr
$10.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Red
- Cuff Style Hook-and-Loop
- Glove Length 9 in
- Application General Purpose
- Palm Construction Single Layer
Product Information
- Brand Bdg
- MFR # 20-1-10603R-XL
- Zoro # G8091994
- UPC # 063344192275
- Country of Origin China
- Category Mechanics Gloves
Dimensions
Glove Size | XL (10) |
Glove Length | 9 in |
Size- Alpha | XL |
Size- Numeric | 10 |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Not Tested, Palm Style Single Layer, Hand Protection Style Glove, Backing Style Spandex with Neoprene Knuckle Padding, Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free Yes, Glove Liner Material Unlined, Glove Back Material Spandex(R), Glove Back Color Red, Glove Construction Cut and Sewn, Knuckle Protection Material Neoprene, Touchscreen Compatible No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UMBO Niflex45, Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, M, 1000 PK, Black (H104-M)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (ACF-TBBDPUG)
- HEXARMOR Safety Gloves, XL, PR (2051-XL (10))
- GVS-RPB RPB Safety Radex 3/8 Inch Brass Tee (04-912)
- BDG Mechanics Gloves, L ( 9 ), Black/Red (20-1-10603R-L)
- BDG Mechanics Gloves, L ( 9 ), Black/Blue (20-1-10605N-L)
- BDG Mechanics Gloves, XL ( 10 ), Black/Gray (20-1-10008-XL)
- BDG Mechanics Gloves, XL ( 10 ), Black/Blue (20-1-1200-XL)
- BDG Mechanics Gloves, L ( 9 ), Black/Blue (20-1-1200-L)
- BDG Mechanics Gloves, S ( 7 ), Black (20-1-10605B-S)
- GREASE MONKEY Unisex Indoor/Outdoor Mechanic Grip Gloves Black M 1 pair (25052-26)
- Bdg Mechanics Gloves