Shop All Mechanics Gloves
Bdg
Mechanics Gloves, XL ( 10 ), Black/Blue
Mfr # 20-1-10605N-XL
Zoro # G1934866
$16.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Blue
- Cuff Style Hook-and-Loop
- Glove Length 9 in
- Application General Purpose
- Palm Construction Padded
Product Information
- Brand Bdg
- MFR # 20-1-10605N-XL
- Zoro # G1934866
- UPC # 063344192039
- Country of Origin China
- Category Mechanics Gloves
Dimensions
Glove Size | XL (10) |
Glove Length | 9 in |
Size- Alpha | XL |
Size- Numeric | 10 |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Not Tested, Palm Style Padded, Hand Protection Style Glove, Backing Style Spandex with Neoprene Knuckle Padding, Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free Yes, Glove Liner Material Unlined, Glove Back Material Spandex(R), Glove Back Color Blue, Glove Construction Cut and Sewn, Knuckle Protection Material Neoprene, Touchscreen Compatible No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOUTON OPTICAL Safety Glasses, Gray Scratch-Resistant (250-MT-10072)
- MAGID Powermaster® 60611Ps 12" High Voltage Leather Protector Gloves, 8 (60611PS-8)
- DUPONT Tyvek 400 Disp. Lab Coat, 2XL, White, PK8 (TY212SWH2X0008G1)
- MCR SAFETY Cut Resistant Gloves, A8 Cut Level, Uncoated, M, 1 PR (9350M)
- BDG Mechanics Gloves, L ( 9 ), Black/Blue (20-1-10605N-L)
- BDG Mechanics Gloves, M ( 8 ), Black/Blue (20-1-10605N-M)
- BDG Mechanics Gloves, 2XL ( 11 ), Black/Blue (20-1-10605N-X2L)
- BDG Mechanics Gloves, M ( 8 ), Black/Blue (20-1-10605N-MK)
- BDG Mechanics Gloves, M ( 8 ), Black/Red (20-1-10603R-MK)
- BDG Mechanics Gloves, M ( 8 ), Black/Blue (20-1-10603N-M)
- GREASE MONKEY Unisex Indoor/Outdoor Mechanic Grip Gloves Black M 1 pair (25052-26)
- Bdg Mechanics Gloves